Shop All Ball Peen Hammers
Westward
16 oz. Ball Peen Hammer, 13 3/4 in L Hickory Handle, Steel Head
Mfr # 2DBR8
Zoro # G3390755
product price: $16.05
/ea
$16.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight (Oz.) 16.0
- Handle Hickory
- Overall Length (In.) 13 3/4 in
- Tether Capable Tether Capable
- Head Dia. (In.) 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2DBR8
- Zoro # G3390755
- UPC # 190735795071
- Country of Origin Multiple
- Category Ball Peen Hammers
Dimensions
Overall Length (In.) | 13 3/4 in |
Head Dia. (In.) | 1 1/4 in |
Overall Length | 14 in |
Face Diameter | 30 mm |
Details
Item | Ball Pein Hammer |
Head Weight (Oz.) | 16.0 |
Handle | Hickory |
Head Weight (Lb.) | 1 |
Tether Capable | Tether Capable |
Meets/Exceeds | ANSI Standards |
Head Material | Steel |
Tether Style | Tether Capable |
Head Weight | 16 oz |
Handle Material | Wood |
Face Material | Medium-Carbon Steel |
Hammer Type | Ball Pein Hammer |
Non-Sparking | No |
Grip Style | Plain |
Dead Blow Hammer | No |
Description
Ball Pein Hammer, Hammer Type Ball Pein Hammer, Handle Material Wood, Head Weight 16 oz, Overall Length 14 in, Grip Style Plain, Face Diameter 30 mm, Head Material Steel, Face Material Medium-Carbon Steel, Dead Blow Hammer No, Non-Sparking No, Features -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Orange Sticks, Pointed/Flat, PK10 (S-389/10)
- TEKTON 18 mm Tip, 1/2 in. Drive, Metric (SHB23218)
- AJAX TOOL WORKS PUNCH 3/4 X 6 CENTER (AJ564)
- WERA SAE Plain Ball Hex Key, 1/4" Tip Size, 8 in Long, 9 in Short (05022716001)
- WESTWARD 12 oz. Ball Peen Hammer, 13" Hickory Handle (2DBR7)
- WESTWARD 8 oz. Ball Peen Hammer, 11 3/4 in L Hickory Handle, Steel Head (2DBR6)
- WESTWARD 24 oz. Ball Peen Hammer, 15-1/2" Hickory Handle (2DBR9)
- WESTWARD 40 oz. Ball Peen Hammer, 17" Hickory Handle (6DWN8)
- WESTWARD 32 oz. Ball Peen Hammer, 15-1/4" Poly/Thermoplastic Handle (45RC18)
- WESTWARD 40 oz. Ball Peen Hammer, 15-1/2" Poly/Thermoplatic Handle (45RC19)
- SURTEK Ball-peen hammer 24oz (24S)
- Westward Ball Peen Hammers