Shop All Tape Measures
Westward
16 ft Tape Measure, 3/4 in Blade
Mfr # 1MKR8
Zoro # G2858301
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Measure Product Grouping Tape Measure
- Graduations 1/16 in Thereafter, 1/32 in First 6 in
- Blade Width 3/4 in
- Measurement Type SAE/Metric
- Belt Clip Belt Clip Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1MKR8
- Zoro # G2858301
- UPC # 190735754207
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Width | 3/4 in |
Blade Length | 16 ft |
Case Height | 2 1/2 in |
Blade Length - Metric | 5 m |
Case Length | 1 3/8 in |
Standout Length | 7 ft |
Blade Length - SAE | 16 ft |
Case Depth | 2 7/8 in |
Description
The Westward 1MKR8 16 ft Tape Measure is a high-quality tape measure designed to make your work easier. With a stud center marking every 16 in and 19.2 in, this tape measure makes it easy to find the center of studs for hanging wall cabinets and other heavy items. The graduations are both metric and SAE, so you can use it to mark measurements on lumber as well as metal. It has a chromed ABS case that resists rusting and scratching, ensuring that this tape measure will last for years. The Westward 1MKR8 16 ft Tape Measure is an essential tool for any professional or DIYer who works with materials like steel or lumber.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 3-In-1 Leather Punch & Eyelet / Button Pliers (19374)
- ROCKY MOUNTAIN TWIST Hss Countersink .500 X #30 (954HS5-30)
- KNIPEX Push-Button Replacement Set for 86/87 25 (87 09 01)
- MAYHEW PUNCH TAPER Pneumatic 3/8"dia-18" 2011 (MY32011)
- WESTWARD Tape Measure, 16 ft. L Blade, Steel (55MN51)
- WESTWARD 35 ft Tape Measure, 1 in Blade (1MKT3)
- WESTWARD Tape Measure, 3/4"x16 ft, Steel, Yellow (814J48)
- WESTWARD 12 ft Tape Measure, 3/4 in Blade (24Z085)
- WESTWARD Tape Measure, 12 ft. L Blade, Steel (55MN50)
- WESTWARD 12 ft Tape Measure, 1/2 in Blade (1MKR3)
- MILWAUKEE TOOL 10' Keychain Led Tape Measure (ML48-22-6601)
- Westward Measuring and Layout Tools