Shop All Drill Bit Sets
Westward
15pc. HSS 135 Degrees Drill Bit Set
Mfr # 5UDP6
Zoro # G1711166
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/16"-1/2" by 1/32"
- Material - Machining High Speed Steel
- Finish - Machining Black & Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5UDP6
- Zoro # G1711166
- UPC # 190735878606
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/16"-1/2" by 1/32" |
Sizes Included | 1/16", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2" |
Depth x Dia. Ratio | 4xD |
Drill Bit Sizes Included | 1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 13/32 in, 15/32 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/16 in, 7/32 in, 9/32 in |
Smallest Drill Bit Size | 1/16 in |
Largest Drill Bit Size | 1/2 in |
Description
Mechanics Length Drill Bit Set, Number of Drill Bits 15, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black & Gold, Cutting Direction Right Hand
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Hex x 4" Screwdriver 3.5mm 4 in. Round (DHX21035)
- URREA Long nose side cut with spring plier 6-5/8" (226GR)
- WESTWARD 1/2 in Drive Impact Socket 1/2 in Size 6 pt Deep Depth, Black Oxide (4LXG9)
- TEKTON T20 Star T-Handle Key (KTT32200)
- WESTWARD Drill Bit Set, 1/16"-1/2" By 1/64" Size (401J97)
- WESTWARD HSS Step Drill Bit Set 1/8-1-1/8 In, 3 pc (6EXN2)
- WESTWARD 13pc. HSS 118 Degrees Drill Bit Set (401J87)
- WESTWARD Jobber Drill Set, Parabolic, 15 PC, HSS (5UDN7)
- WESTWARD 15pc. HSS 118 Degrees Drill Bit Set (401J91)
- WESTWARD Jobber Drill Set, 3/8 Shank, 15 PC, HSS (5UDP3)
- DEWALT 5 Pc SDS+ Hammer Bit Set (DW5470)
- Westward Drill Bit Sets