Shop All Drill Bit Sets
Westward
15pc. HSS 118 Degrees Drill Bit Set
Mfr # 401J91
Zoro # G3374329
product price: $69.25
/ea
$69.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/16 in -1/2 in by 1/32 in
- Material - Machining High Speed Steel
- Finish - Machining Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 401J91
- Zoro # G3374329
- UPC # 190735956281
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/16 in -1/2 in by 1/32 in |
Shank Dia. | 1/16 in to 3/8 in |
Sizes Included | 1/16", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2" |
Depth x Dia. Ratio | 4xD |
Drill Length Class | Jobber Length |
Largest Drill Bit Size | 1/2 in |
Smallest Drill Bit Size | 1/16 in |
Drill Bit Sizes Included | 1/2 in, 1/4 in, 1/8 in, 11/32 in, 13/32 in, 15/32 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/16 in, 7/32 in |
Description
Jobber Drill Bit Set, Number of Drill Bits 15, Drill Bit Point Angle 118 Degrees , Material - Machining High Speed Steel, Finish - Machining Black Oxide
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Point Mic, 0-25/.01mm (112-201)
- EAZYPOWER Tee Star Hex Bit, Size T20, 6" (32607/B)
- WESTWARD Floor Scraper Blade, Replacement, 8 In (13P534)
- CRESCENT LUFKIN 1/2" x 200' Pro Series Engineer's Ny-Clad® Steel Tape Measure (PS1808DN)
- WESTWARD Gun Tap Drill Bit Set, 18-Piece (5PXJ1)
- WESTWARD Jobber Drill Set, Parabolic, 15 PC, HSS (5UDN7)
- WESTWARD HSS Step Drill Bit Set 1/8-1-1/8 In, 3 pc (6EXN2)
- WESTWARD Split Point Drill Bit Set, Cobalt, 29-Piece (10D228)
- WESTWARD 15pc. HSS 135 Degrees Drill Bit Set (5UDP6)
- WESTWARD 21pc. HSS 135 Degrees Drill Bit Set (401J90)
- DRILL AMERICA 1/16"-1/4"x64ths 13Pc. HSS Jobber Length Drill Bit Set (DWD13J-SET)
- Westward Drill Bits