Shop All Jobber Length Drill Bits
Westward
15/64" 135 Deg. Jobber Length Drill Bit
Mfr # 401J74
Zoro # G3373951
product price: $4.05
/ea
$4.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Round
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 401J74
- Zoro # G3373951
- UPC # 190735956090
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 15/64 in |
Shank Dia. | 15/64 in |
Overall Length | 3-7/8 in |
Flute Length | 2-5/8 in |
Maximum Drilling Depth | 1 31/32 in |
Drill Length Class | Jobber Length |
Depth:Dia. Ratio | 4xD |
Shank Length | 1-1/8 in |
Drill Diameter Tolerance | +0.0000 in/-0.0007 in |
Description
Jobber Length Drill Bit, Drill Bit Size 15/64 in, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.2344, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (305529)
- RED DEVIL Trowels, Plastic Ceramic Floor Tile trowel 1/4in. , V notch (2046)
- OSG Screw Machine Drill Bit, 3.80 mm Size, 130 Degrees Point Angle, High Speed Steel, TiAlN Finish (6153811)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power 036 (320-LX)
- WESTWARD 5/64" 135 Deg. Jobber Length Drill Bit (401J67)
- WESTWARD 13/32" 135 Deg. Jobber Length Drill Bit (401J82)
- WESTWARD 27/64" 135 Deg. Jobber Length Drill Bit (401J83)
- WESTWARD 1/16" HSS 118 Deg. Jobber Length Drill Bit 2pk. (401J50)
- WESTWARD 4-7/8" HSS 135 Deg. Jobber Length Drill Bit (2UFE4)
- WESTWARD #8 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL78)
- WIDIA Drill, ST FL, 7,145MM/.2813/ 5xD CO (TDG532A07145)
- Westward Jobber Length Drill Bits