Shop All Jobber Length Drill Bits
Westward
151.00mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit
Mfr # 5PLV5
Zoro # G3013087
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5PLV5
- Zoro # G3013087
- UPC # 190735869192
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 13.00 mm |
Shank Dia. | 1/2 in |
Overall Length | 151.00mm |
Flute Length | 101.00mm |
Maximum Drilling Depth | 2 31/32 in |
Drill Length Class | Jobber Length |
Depth:Dia. Ratio | 4xD |
Shank Length | 50.00 mm |
Drill Diameter Tolerance | +0.0000 in/-0.0012 in |
Description
Jobber Length Drill Bit, Drill Bit Size 13.00 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.5118, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m45x3 HSS Metric Hand Tap (DWTSMT45X3)
- ZORO SELECT Corner Radius End Mill Set, 6" L (283-888881)
- VEGA Clutch 1/4 Power Bit x 2 (150CG832A)
- DEWALT 12" 10TPI 2X Recip Blade 5pk (DWA41712)
- WESTWARD 3.50mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLN7)
- WESTWARD 160.00mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLV6)
- WESTWARD 6.90mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLT0)
- WESTWARD D 4" HSS TiN 135 Deg. Jobber Length Drill Bit (6PRV4)
- WESTWARD #13 3-1/2" TiN 135 Deg. Jobber Length Drill Bit (6PRP1)
- WESTWARD #49 Cobalt 135 Deg. Jobber Length Drill Bit (5PME0)
- DRILL AMERICA 31/64" Tin Coated Jobber Length Drill Bit (DWDTN31/64)
- Westward Drill Bits