Shop All Arc Welding Rod
Westward
14" Welding Electrode 5/64" Dia., AWS E7014, 5 lb.
Mfr # 20YD39
Zoro # G9720776
original price:
$29.11
21% off
new price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- AWS Classification E7014
- Length 14 in
- Tensile Strength 70,000 psi
- Series E7014
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 20YD39
- Zoro # G9720776
- UPC # 190735765326
- Country of Origin India
- Category Arc Welding Rod
Dimensions
Diameter | 5/64 in |
Length | 14 in |
Container Size | 5 lb |
Overall Length | 14 in |
Overall Diameter | 5/64 in |
Description
Stick Electrode, AWS Classification E7014, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 5/64 in, Overall Length 14 in, Tensile Strength (Minimum Required) 70 ksi, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Series E7014, Weight 5 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation AC, DCEN, DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Restrictions
- WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Holder/ Helping Hand (WLACCHHB-02)
- AMERICAN TORCH TIP Nozzle, 10N47, PK10 (10N47)
- TITAN Welding Cart (TIT41197)
- ZORO SELECT Electrode Holder, 200 A, Use w/Arc Welder (1UYE6)
- WESTWARD 14" Welding Electrode 1/16" Dia., AWS E7014, 5 lb. (20YD28)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E7014, 5 lb. (E7014-532-05P)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS E7014, 5 lb. (20YD31)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS Wearcote, 5 lb. (41R224)
- WESTWARD 36" Welding Rod 1/16" Dia., AWS R45, 1 lb. (41R243)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E6011, 10 lb. (E6011-532-10)
- ROCKMOUNT RESEARCH AND ALLOYS Zeta C, 18" Hardfacing Electrode for Extreme Abrasion Accompanied with Impact, 1/2" dia., 5lb (3674-5)
- Westward Arc Welding Rod