Shop All Arc Welding Rod
Westward
14" Welding Electrode 5/64" Dia., AWS E6013, 1 lb.
Mfr # 20YD24
Zoro # G2284250
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Length 14 in
- AWS Classification E6013
- Tensile Strength 60,000 psi
- Series E6013
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 20YD24
- Zoro # G2284250
- UPC # 190735765173
- Country of Origin India
- Category Arc Welding Rod
Dimensions
Diameter | 5/64 in |
Length | 14 in |
Container Size | 1 lb |
Overall Diameter | 5/64 in |
Overall Length | 14 in |
Description
Stick Electrode, AWS Classification E6013, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 5/64 in, Overall Length 14 in, Tensile Strength (Minimum Required) 60 ksi, Tensile Strength (As Welded) 60 ksi, Yield Strength (Minimum Required) 48 ksi, Yield Strength (As Welded) 48 ksi, Series E6013, Weight 1 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation AC, DCEN, DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Restrictions
- WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHSPRAY Diagnostic Freezer, 15 oz. (1672-15S)
- ARC-ZONE Monster16 Single Nozzle Kit for 1/16" Electrodes, 2-Series TIG Torches (A-MN16-2-332)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS E6011, 1 lb. (20YD06)
- LINCOLN ELECTRIC Contact Tip, 045, Hd, 1/4-28 Thd(14H-45) (KP14H-45-B100)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS E6013, 1 lb. (20YD16)
- WESTWARD 14" Welding Electrode 1/16" Dia., AWS E7014, 40 lb. (20YD29)
- WESTWARD 36" Welding Rod 3/32" Dia., AWS R60, 10 lb. (41R252)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS E7014, 5 lb. (20YD31)
- WESTWARD 36" Welding Rod 1/16" Dia., AWS R45, 10 lb. (41R244)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E6013, 10 lb. (E6013-125-10)
- ROCKMOUNT RESEARCH AND ALLOYS Jupiter A, 14" Stick Electrode for Dirty/Rusty Cast Iron Repair, 1/8" Dia., 5lb (2304-5)
- Westward Arc Welding Rod