Shop All Arc Welding Rod
Westward
14" Welding Electrode 5/32" Dia., AWS E7018AC, 50 lb.
Mfr # 20YD56
Zoro # G8657966
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Length 14 in
- AWS Classification E7018, E7018 AC
- Tensile Strength 70,000 psi
- Series E7018AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 20YD56
- Zoro # G8657966
- UPC # 190735765494
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Diameter | 5/32 in |
Length | 14 in |
Container Size | 50 lb |
Overall Diameter | 5/32 in |
Overall Length | 14 in |
Description
Stick Electrode, AWS Classification E7018, E7018 AC, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 5/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 70 ksi, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Series E7018AC, Weight 50 lb, For Material Type Carbon Steel to Carbon Steel, Carbon Steel to Low-Alloy Steel, Low-Alloy Steel to Low-Alloy Steel, Welding Current Designation AC, DCEP
Restrictions
- WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Welding Helmet, Black, 2450 Series (K3028-4)
- AMERICAN TORCH TIP Nozzle, 54N14, PK10 (54N14)
- CHEMTRONICS Desoldering Wick, 25 ft., 3, Copper, Rosin (50-3-25)
- AMERICAN TORCH TIP Shield, For Hypertherm(R) PMAX65/85 (220818ATTC)
- WESTWARD 14" Welding Electrode 3/32" Dia., AWS E7018AC, 50 lb. (20YD53)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS E7018AC, 50 lb. (20YD50)
- WESTWARD 14" DC Electrode 1/16" Dia., AWS E316L-16, 5 lb. (30XN57)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS ENiCrFe-3, 5 lb. (23XM31)
- WESTWARD 36" Welding Rod 1/16" Dia., AWS R60, 1 lb. (41R249)
- WESTWARD 14" Welding Electrode 3/16" Dia., AWS HC480, 5 lb. (31GH42)
- XTRWELD ENiFe-CI 3/32 x 10Lb. Box priced per pound A5.15, Coated Electrode NI 55 (SENI55093-10)
- Westward Arc Welding Rod