Shop All Arc Welding Rod
Westward
14" Welding Electrode 5/32" Dia., AWS E7018AC, 5 lb.
Mfr # 20YD55
Zoro # G9720724
product price: $17.49
/ea
Sold in multiples of 8 for $139.92
$139.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Length 14 in
- AWS Classification E7018, E7018 AC
- Tensile Strength 70,000 psi
- Series E7018AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 20YD55
- Zoro # G9720724
- UPC # 190735765487
- Country of Origin India
- Category Arc Welding Rod
Dimensions
Diameter | 5/32 in |
Length | 14 in |
Container Size | 5 lb |
Overall Length | 14 in |
Overall Diameter | 5/32 in |
Description
Stick Electrode, AWS Classification E7018, E7018 AC, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 5/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 70 ksi, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Series E7018AC, Weight 5 lb, For Material Type Carbon Steel to Carbon Steel, Carbon Steel to Low-Alloy Steel, Low-Alloy Steel to Low-Alloy Steel, Welding Current Designation AC, DCEP
Restrictions
- WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD WELDING HANDLE ADAPTOR inAin CONNECTION (F29L)
- 3M SPEEDGLAS Inside Protection Plate, PK5 (06-0200-10)
- POWERWELD Harris Style 48" Straight Cutting Torch, Acetylene (PW62-3E-70)
- LINCOLN ELECTRIC Inside Lens (KP3044-1)
- WESTWARD 14" Welding Electrode 3/32" Dia., AWS E7018AC, 5 lb. (20YD52)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS E7018AC, 5 lb. (20YD49)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS ECuSn-C, 1 lb. (41R213)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS E7018, 5 lb. (20YD42)
- WESTWARD 14" DC Electrode 1/16" Dia., AWS E316L-16, 5 lb. (30XN57)
- WESTWARD 14" Stick Electrode 3/16" Dia., AWS E2209-16, 5 lb. (23XM16)
- XTRWELD Pure Tungsten Electrode, 1/8, Green, 7 In L, 3PK (WTPURE125-3DP)
- Westward Arc Welding Rod