Shop All Arc Welding Rod
Westward
14" Welding Electrode 5/32" Dia., AWS E7018, 50 lb.
Mfr # 20YD47
Zoro # G8657932
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Length 14 in
- AWS Classification E7018, E7018-1
- Tensile Strength 70,000 psi
- Series E7018-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 20YD47
- Zoro # G8657932
- UPC # 190735765401
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Diameter | 5/32 in |
Length | 14 in |
Container Size | 50 lb |
Overall Diameter | 5/32 in |
Overall Length | 14 in |
Description
Stick Electrode, AWS Classification E7018, E7018-1, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 5/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 70 ksi, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Series E7018-1, Weight 50 lb, For Material Type Carbon Steel to Carbon Steel, Carbon Steel to Low-Alloy Steel, Low-Alloy Steel to Low-Alloy Steel, Welding Current Designation AC, DCEP
Restrictions
- WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD Heating Tip, Oxy-Acetylene, Rosebud, MFA, 8 (TYPE11-8)
- H&S AUTOSHOT STUD WELDING TIP (HS1004)
- BLUE DEMON TRUE VIEW PANO V2 WELDING HOOD, INTERIOR COVER LENS SET, 2 PACK, CLEAR (BDWH-TRUEVIEW-PANOV2-IL)
- BLUE DEMON TRUE VIEW 3395, 2IN X 4-1/4IN DROP-IN SINGLE SHADE AUTODARKENING FILTER, SHADE 11 (BDWH-TRUEVIEW-3395-ADF-11)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E7018, 50 lb. (E7018-125-50)
- WESTWARD 14" Welding Electrode 3/16" Dia., AWS E7018, 50 lb. (20YD43)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS E7018, 50 lb. (E7018-332-50)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS ECHAM, 1 lb. (41R209)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS ENi-Cl, 1 lb. (41R184)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS ENi-Cl, 5 lb. (41R181)
- ROCKMOUNT RESEARCH AND ALLOYS Jupiter A, 14" Stick Electrode for Dirty/Rusty Cast Iron Repair, 3/32" Dia., 11lb (2303)
- Westward Arc Welding Rod