Shop All Arc Welding Rod
Westward
14" Welding Electrode 3/32" Dia., AWS E7018AC, 5 lb.
Mfr # 20YD52
Zoro # G9720733
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Length 14 in
- AWS Classification E7018, E7018 AC
- Tensile Strength 70,000 psi
- Series E7018AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 20YD52
- Zoro # G9720733
- UPC # 190735765456
- Country of Origin India
- Category Arc Welding Rod
Dimensions
Diameter | 3/32 in |
Length | 14 in |
Container Size | 5 lb |
Overall Diameter | 3/32 in |
Overall Length | 14 in |
Description
Stick Electrode, AWS Classification E7018, E7018 AC, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 3/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 70 ksi, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Series E7018AC, Weight 5 lb, For Material Type Carbon Steel to Carbon Steel, Carbon Steel to Low-Alloy Steel, Low-Alloy Steel to Low-Alloy Steel, Welding Current Designation AC, DCEP
Restrictions
- WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Gouge Shield (KP2844-12)
- JACKSON SAFETY Replacement Parts For Sellstrom Welding (24528)
- AMERICAN TORCH TIP Contact Tip, Wire Size .030", Pk10 (14H-35)
- AMERICAN TORCH TIP Contact Tip, Wire Size H.D. 1/16", Pk10 (14H-116)
- WESTWARD 14" Welding Electrode 5/32" Dia., AWS E7018AC, 5 lb. (20YD55)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS E7018AC, 5 lb. (20YD49)
- WESTWARD Welding Electrode 3/32" Dia., AWS A5.12, Type TE3Z, PK10 (31GH76)
- WESTWARD 14" Welding Electrode 3/32" Dia., AWS E7018AC, 50 lb. (20YD53)
- WESTWARD Thoriated Tungsten Electrode 3/64" Dia., AWS A5.12, PK10 (49H751)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E6010, 5 lb. (24D919)
- ROCKMOUNT RESEARCH AND ALLOYS Gemini C, 14" Stick Electrode for Joining/Overlay of Inconel and Hastelloy, 1/8" Dia., 5lb (1224-5)
- Westward Arc Welding Rod