Shop All Arc Welding Rod
Westward
14" Welding Electrode 3/32" Dia., AWS E6011, 50 lb.
Mfr # 20YD10
Zoro # G8657765
original price:
$196.72
9% off
new price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Length 14 in
- AWS Classification E6011
- Tensile Strength 60,000 psi
- Series E6011
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 20YD10
- Zoro # G8657765
- UPC # 190735765036
- Country of Origin India
- Category Arc Welding Rod
Dimensions
Diameter | 3/32 in |
Length | 14 in |
Container Size | 50 lb |
Overall Diameter | 3/32 in |
Overall Length | 14 in |
Description
Stick Electrode, AWS Classification E6011, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 3/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 60 ksi, Tensile Strength (As Welded) 60 ksi, Yield Strength (Minimum Required) 48 ksi, Yield Strength (As Welded) 48 ksi, Series E6011, Weight 50 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation AC, DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Restrictions
- WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Gas Regulator, Single Stage, CGA-346, 5 to 125 psi, Use With: Air (0781-0532)
- CHEMTRONICS Solvent Flux, Size 1 gal. (ES125A)
- XTRWELD Victor Style Cutt Tip 1-101 SRS 1 PC for Acetylene Size 2 (CTIP1-101-2)
- LINCOLN ELECTRIC Welding Helmet, Black, 2450D Series (K3230-3)
- WESTWARD 14" Welding Electrode 5/64" Dia., AWS E7014, 1 lb. (20YD38)
- WESTWARD 36'' Gas Welding Rod 5/32" Dia., AWS R60, 10 lb. (23XM56)
- WESTWARD Welding Electrode 1/8" Dia., AWS A5.12, Type TEP, PK3 (31GH93)
- WESTWARD 14" Welding Electrode 3/32" Dia., AWS E7018, 1 lb. (20YD44)
- WESTWARD Welding Electrode 1/8" Dia., AWS A5.12, Type TEP, PK10 (31GH92)
- WESTWARD 14" Welding Electrode 5/32" Dia., AWS E7024, 5 lb. (20YD65)
- WESTWARD 14" Welding Electrode 1/16" Dia., AWS E7014, 40 lb. (20YD29)
- Westward Arc Welding Rod