Shop All Arc Welding Rod
Westward
14" Welding Electrode 3/32" Dia., AWS E6011, 1 lb.
Mfr # 20YD09
Zoro # G1818391
product price: $5.55
/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Length 14 in
- AWS Classification E6011
- Tensile Strength 60,000 psi
- Series E6011
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 20YD09
- Zoro # G1818391
- UPC # 190735765029
- Country of Origin India
- Category Arc Welding Rod
Dimensions
Diameter | 3/32 in |
Length | 14 in |
Container Size | 1 lb |
Overall Length | 14 in |
Overall Diameter | 3/32 in |
Description
Stick Electrode, AWS Classification E6011, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 3/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 60 ksi, Tensile Strength (As Welded) 60 ksi, Yield Strength (Minimum Required) 48 ksi, Yield Strength (As Welded) 48 ksi, Series E6011, Weight 1 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation AC, DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Restrictions
- WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ground Clamp, 500 A, Use w/Arc Welder (1UYF2)
- TURBOTORCH Soldering Tip, Propane/MAPP, T-4 (0386-0152)
- WELLER Narrow Soldering Screwdriver Tip, 1/16In (PTR7)
- VICTOR Cutting Outfit, Journeyman II EDGE 2.0 Series, Acetylene, Welds Up To 3 in (0384-2111)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS E6010, 1 lb. (20YC98)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS ECHAM, 1 lb. (41R209)
- WESTWARD 36'' Gas Welding Rod 1/16" Dia., AWS R60, 10 lb. (23XM53)
- WESTWARD Welding Electrode 3/32" Dia., AWS A5.12, Type TE15L, PK10 (31GH56)
- WESTWARD Welding Electrode 1/16" Dia., AWS A5.12, Type TE2C, PK10 (31GH63)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E7018, 50 lb. (E7018-125-50)
- ESAB 3/32 x 14in Sureweld 7014 Electrode 50lb (812000198)
- Westward Arc Welding Rod