Shop All Arc Welding Rod
Westward
14" Welding Electrode 3/32" Dia., AWS BD-6000, 1 lb.
Mfr # 31GG67
Zoro # G2817127
product price: $8.95
/ea
Sold in multiples of 2 for $17.90
$17.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Diameter 3/32 in
- Length 14 in
- AWS Classification Not Classified
- Tensile Strength 34,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 31GG67
- Zoro # G2817127
- UPC # 190735808542
- Country of Origin Mexico
- Category Arc Welding Rod
Dimensions
Diameter | 3/32 in |
Length | 14 in |
Container Size | 2 oz |
Overall Diameter | 3/32 in |
Overall Length | 14 in |
Description
Stick Electrode, AWS Classification Not Classified, Material Aluminum, Process Stick Welding (SMAW), Overall Diameter 3/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 14 ksi, Tensile Strength (As Welded) 14 ksi, Yield Strength (Minimum Required) 20 ksi, Yield Strength (As Welded) 20 ksi, Series 6000, Weight 1 lb, For Material Type Aluminum to Aluminum, Welding Current Designation DCEP, For Welding Position Flat, Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Leadhead Auto-Darkening Welding Helmet - Manual, 98x87mm, Glossy Black (WHAM3030GB)
- COXREELS Spring Rewind Welding Cable Reel, 50ft. (P-WC17L-5001)
- WALTER SURFACE TECHNOLOGIES CANVAS HELMET / TOOL BAG (BAG-CANVAS-01)
- ALPHA FRY Solder 40/60 Acid Core (32406)
- WESTWARD 36'' Gas Welding Rod 3/32" Dia., AWS R45, 10 lb. (23XM50)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS E7018AC, 50 lb. (20YD50)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E308L-16, 5 lb. (41R192)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E7018, 5 lb. (24D941)
- WESTWARD Welding Electrode 1/8" Dia., AWS A5.12, Type TE2C, PK10 (31GH66)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E316L-16, 5 lb. (41R201)
- ESAB ATOM ARC 7018 1/8x14x10/HS Stick Electro (255011827)
- Westward Arc Welding Rod