Shop All Arc Welding Rod
Westward
14" Welding Electrode 3/32" Dia., AWS BD-4000, 1 lb.
Mfr # 31GG59
Zoro # G2817160
original price:
$10.99
18% off
new price: $8.95
/ea
Sold in multiples of 2 for $17.90
$17.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- AWS Classification Not Classified
- Length 14 in
- Tensile Strength 55,000 psi
- Series 4000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 31GG59
- Zoro # G2817160
- UPC # 190735808467
- Country of Origin China
- Category Arc Welding Rod
Dimensions
Diameter | 3/32 in |
Length | 14 in |
Container Size | 2 oz |
Overall Diameter | 3/32 in |
Overall Length | 14 in |
Description
Stick Electrode, AWS Classification Not Classified, Material Cast Iron, Process Stick Welding (SMAW), Overall Diameter 3/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 40 ksi, Tensile Strength (As Welded) 40 to 65 ksi, Yield Strength (Minimum Required) 38 ksi, Yield Strength (As Welded) 38 ksi, Series 4000, Weight 1 lb, For Material Type Cast Iron to Carbon Steel, Cast Iron to Cast Iron, Cast Iron to Stainless Steel, Welding Current Designation DCEP
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC-ZONE Grey-Red, Head Kit, Custom Anodized Sharpie DX Adjustable (Milwaukee Motor not included) (A-PTGK-DHD-TTR)
- SMITH EQUIPMENT Cutting Torch 180 Degree (SC220)
- TWECO Drive Roll, Thermal Arc / Tweco, Wire Size 0.023 /0.035 (W4014800)
- BESSEY Table Clamp, Axis Clamp, 1-3/16 in. D (TWV16-20-15K)
- WESTWARD Welding Electrode 3/32" Dia., AWS A5.12, Type TE3Z, PK10 (31GH76)
- WESTWARD 14" Welding Electrode 3/16" Dia., AWS E7018, 50 lb. (20YD43)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS ESt, 5 lb. (41R171)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS E6013, 5 lb. (E6013-332-05P)
- WESTWARD 14" Welding Electrode 3/32" Dia., AWS E7018AC, 5 lb. (20YD52)
- WESTWARD Welding Electrode 3/32" Dia., AWS A5.12, Type TE15L, PK3 (31GH57)
- LINCOLN ELECTRIC Stick Electrode, E7018 H4R, 3/32", 30 lb (ED037425)
- Westward Arc Welding Rod