Shop All Arc Welding Rod
Westward
14" Welding Electrode 3/16" Dia., AWS HC480, 5 lb.
Mfr # 31GH42
Zoro # G8735982
Sold in multiples of 8 for $770.32
Free Shipping & Returns
$770.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hardcover
- Length 14 in
- AWS Classification HC480
- Tensile Strength Not Rated
- Series HardCover 480
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 31GH42
- Zoro # G8735982
- UPC # 190735809136
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Diameter | 3/16 in |
Length | 14 in |
Container Size | 5 lb |
Overall Length | 14 in |
Overall Diameter | 3/16 in |
Description
Hardfacing Stick Electrode, Process Stick Welding (SMAW), Alloy Type Build-Up, For Welding Position Flat, Horizontal, Overhead, Vertical-Up, Overall Diameter 3/16 in, Overall Length 14 in, Series HardCover 480, Weight 5 lb, For Material Type Carbon Steel, Manganese Steel, Welding Current Designation AC, DCEN, Container Type Cardboard Carton, Rockwell Hardness 41 to 54 HRC (As Welded)
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Purox Style Cutting Tip, Acetylene, #2 (638869) (4202-2)
- HARRIS Brazing Tip, Use With D-50-CL Tip Tube (1600180)
- VICTOR Heating Nozzle, 8-MFN-1 (0324-0118)
- GREENE MANUFACTURING Welding Booth Curtain, Smoke Gray, 36"x48" (C-36)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS E4043, 1 lb. (41R207)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS E7024, 50 lb. (20YD59)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS E7018, 10 lb. (24D936)
- WESTWARD 14" Welding Electrode 3/16" Dia., AWS E7018, 50 lb. (20YD43)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS ENiCrFe-3, 5 lb. (23XM31)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS E7024, 5 lb. (20YD58)
- XTRWELD E7018-1 H4R 5/32 x 10Lb. Box priced per pound Vac Pack, AWS A5.1, CTD Elec (SE7018156-10)
- Westward Arc Welding Rod