Shop All Arc Welding Rod
Westward
14" Welding Electrode 3/16" Dia., AWS E7018, 50 lb.
Mfr # 20YD43
Zoro # G8657923
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Length 14 in
- AWS Classification E7018, E7018-1
- Tensile Strength 70,000 psi
- Series E7018-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 20YD43
- Zoro # G8657923
- UPC # 190735765364
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Diameter | 3/16 in |
Length | 14 in |
Container Size | 50 lb |
Overall Length | 14 in |
Overall Diameter | 3/16 in |
Description
Stick Electrode, AWS Classification E7018, E7018-1, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 3/16 in, Overall Length 14 in, Tensile Strength (Minimum Required) 70 ksi, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Series E7018-1, Weight 50 lb, For Material Type Carbon Steel to Carbon Steel, Carbon Steel to Low-Alloy Steel, Low-Alloy Steel to Low-Alloy Steel, Welding Current Designation AC, DCEP
Restrictions
- WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Welding Helmet Magnifying Lens, 1.75 (212239)
- STAR TECH WELD Mig Contact Tips .030 in. For Tweco 1, Mini MIG and Lincoln Magnum 100L MIG Weld Guns, 25PK (11-30)
- ESAB E 316L-17 3/32In 12In 3.7Lb Electrode (OK 63.30)
- WESTWARD MIG Welding Wire 0.035" Dia., AWS ER80S-B2, 11 lb. (20AP57)
- WESTWARD 14" Welding Electrode 5/32" Dia., AWS E7018, 50 lb. (20YD47)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E7018, 50 lb. (E7018-125-50)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS E7018, 50 lb. (E7018-332-50)
- WESTWARD 14" Welding Electrode 5/32" Dia., AWS E7024, 5 lb. (20YD65)
- WESTWARD 36" Welding Rod 3/32" Dia., AWS R45, 10 lb. (41R246)
- WESTWARD 36" Welding Rod 1/16" Dia., AWS R45, 1 lb. (41R243)
- ARCAIR Exothermic Cutting Rod 3/8" Dia., 36"L, PK25 (43049009)
- Westward Arc Welding Rod