Shop All Arc Welding Rod
Westward
14" Welding Electrode 3/16" Dia., AWS E6011, 50 lb.
Mfr # 20YD08
Zoro # G8657756
original price:
$195.79
5% off
new price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Length 14 in
- AWS Classification E6011
- Tensile Strength 60,000 psi
- Series E6011
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 20YD08
- Zoro # G8657756
- UPC # 190735765012
- Country of Origin India
- Category Arc Welding Rod
Dimensions
Diameter | 3/16 in |
Length | 14 in |
Container Size | 50 lb |
Overall Length | 14 in |
Overall Diameter | 3/16 in |
Description
Stick Electrode, AWS Classification E6011, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 3/16 in, Overall Length 14 in, Tensile Strength (Minimum Required) 60 ksi, Tensile Strength (As Welded) 60 ksi, Yield Strength (Minimum Required) 48 ksi, Yield Strength (As Welded) 48 ksi, Series E6011, Weight 50 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation AC, DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Restrictions
- WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD Cutting Attachment, 90 deg., 10-1/2inL (780A)
- AMERICAN TORCH TIP Electrode, PK5 (220037ATTC)
- WELLER Air-Operated Syringe, 3cc, PK20 (A3LLPS)
- BESSEY Table Clamp, 4500 lb., 16-59/64in.D (TW28-30-12K)
- WESTWARD 14" Welding Electrode 3/32" Dia., AWS E6011, 50 lb. (20YD10)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS E6011, 50 lb. (20YD07)
- WESTWARD 14" Welding Electrode 3/32" Dia., AWS BD-4000, 1 lb. (31GG59)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS E7024, 50 lb. (20YD59)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS HC470, 5 lb. (31GH38)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E309L-16, 10 lb. (24D948)
- BLUE DEMON Nickel Free Cast Iron Electrode, 5/32x14" (CASTARC-532-05)
- Westward Arc Welding Rod