Shop All Arc Welding Rod
Westward
14" Welding Electrode 1/8" Dia., AWS HC450, 5 lb.
Mfr # 31GH32
Zoro # G8735885
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hardcover
- AWS Classification HC450
- Length 14 in
- Series HardCover 450
- Tensile Strength Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 31GH32
- Zoro # G8735885
- UPC # 190735809037
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Diameter | 1/8 in |
Length | 14 in |
Container Size | 5 lb |
Overall Length | 14 in |
Overall Diameter | 1/8 in |
Description
Hardfacing Stick Electrode, Process Stick Welding (SMAW), Alloy Type Metal-to-Metal, For Welding Position Flat, Horizontal, Overall Diameter 1/8 in, Overall Length 14 in, Series HardCover 450, Weight 5 lb, For Material Type Carbon Steel, Cast Iron, Manganese Steel, Welding Current Designation AC, DCEN, Container Type Cardboard Carton, Rockwell Hardness 58 to 60 HRC (As Welded)
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD Harris Style Cutt Tip 6290 SRS 1 PC for Acetylene Size 3 (CTIP6290-3)
- BLUE DEMON Low Alloy, Weld Wire, 0.035"X2lb. Spool (ER80SD2-035-02)
- TURBOTORCH Torch Kit, Cutting, G Series, Self Igniting (0386-0832)
- THERMAL DYNAMICS Plasma Cutting Tip, Size 50/55A, PK5 (9-8209)
- WESTWARD 14" Welding Electrode 3/16" Dia., AWS HC450, 5 lb. (31GH33)
- WESTWARD 14" Welding Electrode 3/32" Dia., AWS E7018, 5 lb. (20YD45)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS E309L-16, 1 lb. (41R195)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS Wearcote, 5 lb. (41R224)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E308L-16, 5 lb. (41R189)
- WESTWARD Thoriated Tungsten Electrode 5/32" Dia., AWS A5.12, PK10 (49H755)
- HOBART WELDING PRODUCTS 14-1/2" Stick Electrode 1/8" Dia., AWS E6013, 50 lb. (S113844-G31)
- Westward Arc Welding Rod