Shop All Arc Welding Rod
Westward
14" Welding Electrode 1/8" Dia., AWS E7024, 50 lb.
Mfr # 20YD59
Zoro # G8657975
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Length 14 in
- AWS Classification E7024
- Tensile Strength 70,000 psi
- Series E7024
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 20YD59
- Zoro # G8657975
- UPC # 190735765524
- Country of Origin India
- Category Arc Welding Rod
Dimensions
Diameter | 1/8 in |
Length | 14 in |
Container Size | 50 lb |
Overall Diameter | 1/8 in |
Overall Length | 14 in |
Description
Stick Electrode, AWS Classification E7024, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 1/8 in, Overall Length 14 in, Tensile Strength (Minimum Required) 70 ksi, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Series E7024, Weight 50 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation AC, DCEN, DCEP, For Welding Position Flat, Horizontal, Container Type Cardboard Carton
Restrictions
- WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Carrying Case, Plastic (300184)
- VICTOR Gas Welding Outfit, EDGE Series, Oxygen and Acetylene, Welds Up To 1/4 in (0384-2125)
- KING TOOL King Tool 422-KRHBC Ki Round Soapstone Withsharpener (422-KRHBC)
- H&S AUTOSHOT Multifunction Steel Stud Welder (UNI-9500)
- WESTWARD 14" Welding Electrode 3/16" Dia., AWS E7024, 50 lb. (20YD60)
- WESTWARD Welding Electrode 3/32" Dia., AWS A5.12, Type TE15L, PK3 (31GH57)
- WESTWARD 14" Welding Electrode 3/32" Dia., AWS E6010, 1 lb. (20YD02)
- WESTWARD 14" Welding Electrode 3/16" Dia., AWS E6011, 50 lb. (20YD08)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E6010, 5 lb. (24D920)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS E7018AC, 50 lb. (20YD50)
- WESTWARD Welding Rod, RG45, 45,000 psi (31GH46)
- Westward Arc Welding Rod