Shop All Arc Welding Rod
Westward
14" Welding Electrode 1/16" Dia., AWS E7014, 40 lb.
Mfr # 20YD29
Zoro # G8657862
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Length 14 in
- AWS Classification E7014
- Tensile Strength 70,000 psi
- Series E7014
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 20YD29
- Zoro # G8657862
- UPC # 190735765227
- Country of Origin India
- Category Arc Welding Rod
Dimensions
Diameter | 1/16 in |
Length | 14 in |
Container Size | 40 lb |
Overall Length | 14 in |
Overall Diameter | 1/16 in |
Description
Stick Electrode, AWS Classification E7014, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 1/16 in, Overall Length 14 in, Tensile Strength (Minimum Required) 70 ksi, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Series E7014, Weight 40 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation AC, DCEN, DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Restrictions
- WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Tig Torch, 150 Amp (17)
- MAG-MATE Magnetic Weld Angle Kit, 1/2x1/2in, 1lb (WS3XK01)
- POWERWELD Cable Lugs, 1/0 to 2/0, Hammer Type (RL22)
- POWERWELD Glass Magnifier Lens, 2" x 4-1/4", 3.00 Magnification (M300)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS ENi-Cl, 5 lb. (41R185)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS ENiFe-Cl, 5 lb. (41R175)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E309L-16, 1 lb. (41R193)
- WESTWARD 14" DC Electrode 1/8" Dia., AWS E312-16, 5 lb. (30XN53)
- WESTWARD Thoriated Tungsten Electrode 3/64" Dia., AWS A5.12, PK10 (49H751)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E6010, 5 lb. (24D920)
- LINCOLN ELECTRIC Stick Electrode, E9018M H4R, 3/16", 50 lb (ED030871)
- Westward Arc Welding Rod