Shop All Arc Welding Rod
Westward
14" Welding Electrode 1/16" Dia., AWS E6013, 5 lb.
Mfr # 20YD14
Zoro # G8657783
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- AWS Classification E6013
- Length 14 in
- Tensile Strength 60,000 psi
- Series E6013
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 20YD14
- Zoro # G8657783
- UPC # 190735765074
- Country of Origin India
- Category Arc Welding Rod
Dimensions
Diameter | 1/16 in |
Length | 14 in |
Container Size | 5 lb |
Overall Diameter | 1/16 in |
Overall Length | 14 in |
Description
Stick Electrode, AWS Classification E6013, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 1/16 in, Overall Length 14 in, Tensile Strength (Minimum Required) 60 ksi, Tensile Strength (As Welded) 60 ksi, Yield Strength (Minimum Required) 48 ksi, Yield Strength (As Welded) 48 ksi, Series E6013, Weight 5 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation AC, DCEN, DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Restrictions
- WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Curtain, 6 ft. H x 6 ft. W (325-6X6)
- TURBOTORCH Torch Tip, Swirl (0386-0819)
- MILLER ELECTRIC Protective Welder Cover, Heavy-Duty (300919)
- WESTWARD Front Cover Lens (TTST100FG)
- WESTWARD 14" Welding Electrode 5/32" Dia., AWS E6013, 5 lb. (20YD22)
- WESTWARD Welding Electrode 3/32" Dia., AWS A5.12, Type TE15L, PK3 (31GH57)
- WESTWARD 14" DC Electrode 1/16" Dia., AWS E309L-16, 5 lb. (30XN49)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS ECHAM, 1 lb. (41R209)
- WESTWARD Welding Rod, RG45, 45,000 psi (31GH46)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS ECHAM, 5 lb. (41R210)
- ROCKMOUNT RESEARCH AND ALLOYS Electra AAA, 14" Arc Gouging and Cutting Electrode for All Metals except Magnesium, 1/8" Dia., 1lb (2184-1)
- Westward Arc Welding Rod