Shop All Arc Welding Rod
Westward
14" Stick Electrode 5/32" Dia., AWS ENi-Cl, 1 lb.
Mfr # 41R184
Zoro # G5074544
product price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- AWS Classification ENi-Cl
- Length 14 in
- Tensile Strength 40,000-60,000 PSI
- Series ENi-Cl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 41R184
- Zoro # G5074544
- UPC # 190735829349
- Country of Origin China
- Category Arc Welding Rod
Dimensions
Diameter | 5/32 in |
Length | 14 in |
Container Size | 1 lb |
Overall Diameter | 5/32 in |
Overall Length | 14 in |
Description
Stick Electrode, AWS Classification ENi-Cl, Material Cast Iron, Process Stick Welding (SMAW), Overall Diameter 5/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 40 ksi, Tensile Strength (As Welded) 40 to 65 ksi, Yield Strength (Minimum Required) 38 ksi, Yield Strength (As Welded) 38 to 60 ksi, Series ENi-Cl, Weight 1 lb, For Material Type Cast Iron to Carbon Steel, Cast Iron to Cast Iron, Cast Iron to Stainless Steel, Welding Current Designation DCEP
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Nozzle, Round, 1.0 x 2.2mm, Desoldering (N3-10)
- AMERICAN TORCH TIP Nozzle Adapter, Pk5 (169-729)
- HAKKO Soldering Tip, Knife Blade, 4.7mm x 11mm (T15-KL)
- HAKKO Soldering Tip, Chisel, 3.2mm x 14.5mm (T18-D32)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS ENi-Cl, 1 lb. (41R182)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS E7024, 50 lb. (20YD59)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS E309L-16, 1 lb. (41R195)
- WESTWARD 14" Welding Electrode 3/16" Dia., AWS E6013, 50 lb. (20YD18)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E310-16, 5 lb. (23XL78)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS E7024, 5 lb. (20YD58)
- WESTWARD 14" Welding Electrode 5/64" Dia., AWS E7014, 1 lb. (20YD38)
- Westward Arc Welding Rod