Shop All Arc Welding Rod
Westward
14" Stick Electrode 5/32" Dia., AWS E630-16, 5 lb.
Mfr # 23XL66
Zoro # G5382483
product price: $26.09
/ea
$26.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- AWS Classification E630-16
- Length 14 in
- Tensile Strength 135,000 psi
- Series E630-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 23XL66
- Zoro # G5382483
- UPC # 190735778609
- Country of Origin India
- Category Arc Welding Rod
Dimensions
Diameter | 5/32 in |
Length | 14 in |
Container Size | 5 lb |
Overall Length | 14 in |
Overall Diameter | 5/32 in |
Description
Stick Electrode, AWS Classification E630-16, Material Stainless Steel, Process Stick Welding (SMAW), Overall Diameter 5/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 135 ksi, Tensile Strength (As Welded) 135 ksi, Series E630-16, Weight 5 lb, For Material Type Stainless Steel to Stainless Steel, Welding Current Designation AC, DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Up, For Material Grade 17-4PH, Container Type Plastic Tube, Standards AWS A5.4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD ER5356 3/64 x 16Lb. Spool priced per pound AWS A5.10, MIG GMAW (SP5356046-16)
- POWERWELD Polycarbonate Filter Plate, 4-1/2" x 5-1/4", Shade #12 (MP4PC12)
- TORO Nozzle 570 360D 12' (53864)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-2, 0.035", 33 lb (ED037003)
- WESTWARD 14" Stick Electrode 3/16" Dia., AWS E317L-16, 5 lb. (23XL95)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS E7018, 1 lb. (20YD41)
- WESTWARD 14" Welding Electrode 5/64" Dia., AWS E7014, 5 lb. (20YD39)
- WESTWARD 12" Stick Electrode 3/32" Dia., AWS E316L-16, 10 lb. (24D950)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS HC470, 5 lb. (31GH38)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS E6011, 10 lb. (24D921)
- WESTWARD 14" Welding Electrode 3/16" Dia., AWS E7024, 50 lb. (20YD60)
- Westward Arc Welding Rod