Shop All Arc Welding Rod
Westward
14" Stick Electrode 5/32" Dia., AWS E410-16, 5 lb.
Mfr # 23XL70
Zoro # G5382571
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Diameter 5/32 in
- AWS Classification E410-16
- Length 14 in
- Tensile Strength 75,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 23XL70
- Zoro # G5382571
- UPC # 190735778647
- Country of Origin India
- Category Arc Welding Rod
Dimensions
Diameter | 5/32 in |
Length | 14 in |
Container Size | 5 lb |
Overall Length | 14 in |
Overall Diameter | 5/32 in |
Details
Item | Stick Electrode |
Material | Stainless Steel |
AWS Classification | E410-16 |
Tensile Strength | 75,000 psi |
Application | Arc Welding |
Container Type | Plastic Tube |
Process | Stick Welding (SMAW) |
For Material Type | Stainless Steel to Stainless Steel |
AWS Classification | E410-16 |
Welding Current Designation | AC, DCEP |
For Material Grade | 403, 410, 414, 416, 420, 431 |
Tensile Strength (Minimum Required) | 75 ksi |
For Joining | Stainless Steel to Stainless Steel |
Weight | 5 lb |
For Welding Position | Flat, Horizontal, Overhead, Vertical-Up |
For Metal Type | Stainless Steel to Stainless Steel |
Description
Stick Electrode, AWS Classification E410-16, Material Stainless Steel, Process Stick Welding (SMAW), Overall Diameter 5/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 75 ksi, Weight 5 lb, For Material Type Stainless Steel to Stainless Steel, Welding Current Designation AC, DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Up, For Material Grade 403, 410, 414, 416, 420, 431, Container Type Plastic Tube, Standards AWS A5.4, Container Size 5 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKMOUNT RESEARCH AND ALLOYS Gemini SA, General-Purpose Acid Flux Core Silver Solder for Repairing All Metals, 1/16" Dia., 2oz (6242)
- LINCOLN ELECTRIC Welding Cap, Beanie, Black, L (KH823L)
- WALTER SURFACE TECHNOLOGIES E-Weld Pre-Coated Nozzle Wn Miller Style M-10/M-15 1/2 F (54C113)
- JACKSON SAFETY HSL-100 Passive Welding Helmets (14973)
- WESTWARD 14" Welding Electrode 3/16" Dia., AWS E7018, 50 lb. (20YD43)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS E6013, 10 lb. (24D927)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS ENiFe-Cl, 5 lb. (41R179)
- WESTWARD Welding Electrode 3/64" Dia., AWS A5.12, Type TE2C, PK10 (31GH61)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS E7018, 10 lb. (24D936)
- WESTWARD 14" Stick Electrode 3/16" Dia., AWS E410-16, 5 lb. (23XL71)
- XTRWELD 2% Ceriated Tungsten Electrode, 0.020, Gray, 3PK (WTCER2020-3DP)
- Westward Arc Welding Rod