Shop All Arc Welding Rod
Westward
14" Stick Electrode 5/32" Dia., AWS E316L-16, 1 lb.
Mfr # 41R204
Zoro # G5074395
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 14 in
- AWS Classification E316-16, E316L-16
- Tensile Strength 70,000 psi
- Series E316/316L-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 41R204
- Zoro # G5074395
- UPC # 190735829530
- Country of Origin India
- Category Arc Welding Rod
Dimensions
Diameter | 5/32 in |
Length | 14 in |
Container Size | 1 lb |
Overall Diameter | 5/32 in |
Overall Length | 14 in |
Description
Stick Electrode, AWS Classification E316-16, E316L-16, Material Stainless Steel, Process Stick Welding (SMAW), Overall Diameter 5/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 70 ksi, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) 56 ksi, Yield Strength (As Welded) 56 ksi, Series E316/316L-16, Weight 1 lb, For Material Type Stainless Steel to Stainless Steel, Welding Current Designation AC, DCEP
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE ENTERPRISES Eclipse Desoldering Pump (DP-366P)
- MARKAL Temperature Indicator Stick, 150F (86463)
- HARRIS Gas Regulator, Single Stage, CGA-580, 0 to 200 psi, Use With: Argon, Helium, Nitrogen (425-200-580)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS E7014, 5 lb. (20YD31)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E316L-16, 1 lb. (41R199)
- WESTWARD 14" DC Electrode 1/16" Dia., AWS E316L-16, 1 lb. (30XN56)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS E316L-16, 1 lb. (41R202)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS E308L-16, 5 lb. (41R190)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS E6013, 5 lb. (E6013-332-05P)
- WESTWARD 36" Welding Rod 3/32" Dia., AWS R45, 1 lb. (41R245)
- BLUE DEMON Hardfacing, Electrode Rc 56-58, 5/32"x5lb. (HC460-532-05)
- Westward Arc Welding Rod