Shop All Arc Welding Rod
Westward
14" Stick Electrode 5/32" Dia., AWS E312-16, 5 lb.
Mfr # 23XL82
Zoro # G5382937
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Diameter 5/32 in
- Length 14 in
- AWS Classification E312-16
- Tensile Strength 95,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 23XL82
- Zoro # G5382937
- UPC # 190735778760
- Country of Origin India
- Category Arc Welding Rod
Dimensions
Diameter | 5/32 in |
Length | 14 in |
Container Size | 5 lb |
Overall Diameter | 5/32 in |
Overall Length | 14 in |
Description
Stick Electrode, AWS Classification E312-16, Material Stainless Steel, Process Stick Welding (SMAW), Overall Diameter 5/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 95 ksi, Tensile Strength (As Welded) 95 ksi, Weight 5 lb, For Material Type Stainless Steel to Stainless Steel, Stainless Steel to Carbon Steel, Welding Current Designation AC, DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Up, For Material Grade 312, 329, Container Type Plastic Tube
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Twin Welding Hose Assembly, 1/4" x 50', Grade T (PW14-50T)
- POWERWELD Glass Filter Plate, 4-1/2" x 5-1/4", Shade #4 (MP4H4)
- AMERICAN TORCH TIP Liner Assembly 15 ft. (42-3035-15)
- HAKKO Soldering Tip, Chisel, 1.6mm x 10mm (T15-D16)
- WESTWARD 14" Welding Electrode 3/32" Dia., AWS E7018, 5 lb. (20YD45)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E316L-16, 5 lb. (41R205)
- WESTWARD 14" Welding Electrode 5/64" Dia., AWS E7014, 5 lb. (20YD39)
- WESTWARD 14" DC Electrode 1/16" Dia., AWS E316L-16, 5 lb. (30XN57)
- WESTWARD 14" Welding Electrode 5/32" Dia., AWS E6011, 5 lb. (20YD12)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS Wearcote, 1 lb. (41R223)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS ENiCu-B, 5 lb. (23XM18)
- Westward Arc Welding Rod