Shop All Arc Welding Rod
Westward
14" Stick Electrode 5/32" Dia., AWS E2209-16, 5 lb.
Mfr # 23XM15
Zoro # G5379202
product price: $38.45
/ea
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 14 in
- AWS Classification E2209-16
- Tensile Strength 100,000 psi
- Series E2209-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 23XM15
- Zoro # G5379202
- UPC # 190735779088
- Country of Origin India
- Category Arc Welding Rod
Dimensions
Diameter | 5/32 in |
Length | 14 in |
Container Size | 5 lb |
Overall Length | 14 in |
Overall Diameter | 5/32 in |
Details
Item | Stick Electrode |
Material | Stainless Steel |
AWS Classification | E2209-16 |
Tensile Strength | 100,000 psi |
Series | E2209-16 |
Container Type | Cardboard Carton |
Standards | AWS A5.4 |
Shop By | Closeouts |
Welding Current Designation | AC, DCEP |
Weight | 5 lb |
For Joining | Stainless Steel to Stainless Steel |
For Material Type | Stainless Steel to Stainless Steel |
For Welding Position | Flat, Horizontal, Overhead, Vertical-Up |
For Material Grade | 2205, 2304 |
AWS Classification | E2209-16 |
Process | Stick Welding (SMAW) |
Tensile Strength (Minimum Required) | 100 ksi |
For Metal Type | Stainless Steel to Stainless Steel |
Description
Stick Electrode, AWS Classification E2209-16, Material Stainless Steel, Process Stick Welding (SMAW), Overall Diameter 5/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 100 ksi, Series E2209-16, Weight 5 lb, For Material Type Stainless Steel to Stainless Steel, Welding Current Designation AC, DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Up, For Material Grade 2205, 2304, Container Type Cardboard Carton, Standards AWS A5.4, Container Size 5 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SPEEDGLAS Hard Hat Adapter, Black (06-0614-00NR)
- BLUE DEMON Gasless Flux Core, Weld Wire, .035, 2lb. (E71TGS-035-02)
- TEMPIL Temperature Indicator 300 deg. F, Liquid (24405)
- WILSON Wilson Transparent Welding Curtains (36296)
- WESTWARD 14" Stick Electrode 3/16" Dia., AWS E2209-16, 5 lb. (23XM16)
- WESTWARD Welding Electrode 3/32" Dia., AWS A5.12, Type TE2C, PK10 (31GH69)
- WESTWARD 12" Welding Electrode 1/16" Dia., AWS BD-1000, 5 lb. (31GG41)
- WESTWARD 14" Welding Electrode 5/64" Dia., AWS E6013, 1 lb. (20YD24)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E6013, 10 lb. (E6013-125-10)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS E309L-16, 5 lb. (41R196)
- XTRWELD SELECT 80TAC Filler Metal, 3/32, Carbon Steel, 10Lb. Box priced per pound (SE80TAC093-10)
- Westward Arc Welding Rod