Shop All Arc Welding Rod
Westward
14" Stick Electrode 3/32" Dia., AWS Wearcote, 5 lb.
Mfr # 41R224
Zoro # G8526831
product price: $50.45
/ea
$50.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hardfacing
- Length 14 in
- AWS Classification Wearcote
- Tensile Strength Not Rated
- Series Wearcote
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 41R224
- Zoro # G8526831
- UPC # 190735829738
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Diameter | 3/32 in |
Length | 14 in |
Container Size | 5 lb |
Overall Length | 14 in |
Overall Diameter | 3/32 in |
Description
Hardfacing Stick Electrode, Process Stick Welding (SMAW), Alloy Type Abrasion & Impact, For Welding Position Flat, Horizontal, Overall Diameter 3/32 in, Overall Length 14 in, Series Wearcote, Weight 5 lb, For Material Type Carbon Steel, Cast Iron, Low-Alloy Steel, Manganese Steel, Stainless Steel, Welding Current Designation AC, DCEN, Container Type Plastic Tube, Rockwell Hardness 56 to 58 HRC (As Welded)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Victor Style Cutting Tip, MD, Acetylene, #0 (0331-0013) (0-3-101)
- SMITH EQUIPMENT Cutting Tip, 1/2 to 5/8 In Thick (SC12-1)
- STRONG HAND TOOLS Universal Bolt with Collar, 1.1 in Dia (T28-47455)
- PARKER TORCHOLOGY Bernard Style MIG Gun Liner, 300A - 350A, .045" to 1/16", 15' (PA43215)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS Wearcote, 5 lb. (41R222)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS ECHAM, 1 lb. (41R209)
- WESTWARD Gouging Carbon Electrode 5/16" Dia., Pk10 (41R168)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS ECHAM, 5 lb. (41R210)
- WESTWARD 14" Welding Electrode 5/32" Dia., AWS E6011, 1 lb. (20YD11)
- WESTWARD Welding Electrode 3/32" Dia., AWS A5.12, Type TE3Z, PK10 (31GH76)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris A, Low-Hydrogen Electrode for Repairing Crack Sensitive and Problem Steels, 3/16" Dia., 5lb (1706-5)
- Westward Arc Welding Rod