Shop All Arc Welding Rod
Westward
14" Stick Electrode 3/32" Dia., AWS Wearcote, 1 lb.
Mfr # 41R223
Zoro # G2524536
product price: $13.65
/ea
Sold in multiples of 2 for $27.30
$27.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Hardfacing
- AWS Classification Wearcote
- Length 14 in
- Tensile Strength Not Rated
- Series Wearcote
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 41R223
- Zoro # G2524536
- UPC # 190735829721
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Diameter | 3/32 in |
Length | 14 in |
Container Size | 1 lb |
Overall Length | 14 in |
Overall Diameter | 3/32 in |
Description
Hardfacing Stick Electrode, Process Stick Welding (SMAW), Alloy Type Abrasion & Impact, For Welding Position Flat, Horizontal, Overall Diameter 3/32 in, Overall Length 14 in, Series Wearcote, Weight 1 lb, For Material Type Carbon Steel, Cast Iron, Low-Alloy Steel, Manganese Steel, Stainless Steel, Welding Current Designation AC, DCEN, Container Type Plastic Tube, Rockwell Hardness 56 to 58 HRC (As Welded)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATO Solder Tip, Chisel, 0.063 In/1.6 mm (MS-3200)
- TWECO Electrode Holder, Hold-Tite (91201010)
- MAGNAFLUX Dye Penetrant, Fluorescent (ZL-27A)
- THERMAL DYNAMICS Plasma Torch Consumable Kit, 80 Amps (5-2555)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS E309L-16, 5 lb. (41R196)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS E6013, 50 lb. (20YD17)
- WESTWARD 36" Welding Rod 1/16" Dia., AWS R60, 1 lb. (41R249)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS E7014, 10 lb. (E704-332-10)
- WESTWARD 36" Welding Rod 1/8" Dia., AWS R60, 1 lb. (41R253)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS E7018AC, 50 lb. (20YD50)
- BLUE DEMON Pure Tungsten, Electrode, 3/32"x7", PK10 (TEP-332-10T)
- Westward Arc Welding Rod