Shop All Arc Welding Rod
Westward
14" Stick Electrode 3/32" Dia., AWS ESt, 5 lb.
Mfr # 41R173
Zoro # G5074447
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast iron
- Length 14 in
- AWS Classification ESt
- Tensile Strength 62,000 psi
- Series ESt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 41R173
- Zoro # G5074447
- UPC # 190735829233
- Country of Origin India
- Category Arc Welding Rod
Dimensions
Diameter | 3/32 in |
Length | 14 in |
Container Size | 5 lb |
Overall Diameter | 3/32 in |
Overall Length | 14 in |
Description
Stick Electrode, AWS Classification ESt, Material Cast Iron, Process Stick Welding (SMAW), Overall Diameter 3/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 62 ksi, Tensile Strength (As Welded) 62 ksi, Yield Strength (Minimum Required) 50 ksi, Yield Strength (As Welded) 50 ksi, Series ESt, Weight 5 lb, For Material Type Cast Iron to Cast Iron, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Restrictions
- WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNARD BERNARD MIG Welding 1.25" Std Cont Tip (T-A030CH)
- POWERWELD Twin Welding Hose Assembly, 3/16" x 100', Grade R (PW316-100)
- LINCOLN ELECTRIC LINCOLN Plasma Cutting Retaining Cup (KP2843-5)
- LINCOLN ELECTRIC LINCOLN Electric TIG Torch Kit (K1782-14)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS ESt, 5 lb. (41R171)
- WESTWARD 14" Stick Electrode 3/16" Dia., AWS E410-16, 5 lb. (23XL71)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS E6011, 10 lb. (24D921)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E7018, 50 lb. (E7018-125-50)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E6010, 10 lb. (24D918)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E309L-16, 5 lb. (41R198)
- ESAB Welding Electrode, 3/16" dia. (811005073)
- Westward Arc Welding Rod