Shop All Arc Welding Rod
Westward
14" Stick Electrode 3/32" Dia., AWS ENiFe-Cl, 5 lb.
Mfr # 41R177
Zoro # G5074291
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron
- AWS Classification ENiFe-Cl
- Length 14 in
- Tensile Strength 58,000-84,000 psi
- Series ENiFe-Cl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 41R177
- Zoro # G5074291
- UPC # 190735829271
- Country of Origin China
- Category Arc Welding Rod
Dimensions
Diameter | 3/32 in |
Length | 14 in |
Container Size | 5 lb |
Overall Length | 14 in |
Overall Diameter | 3/32 in |
Description
Stick Electrode, AWS Classification ENiFe-Cl, Material Cast Iron, Process Stick Welding (SMAW), Overall Diameter 3/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 58 ksi, Tensile Strength (As Welded) 58 to 84 ksi, Yield Strength (Minimum Required) 43 ksi, Yield Strength (As Welded) 43 to 63 ksi, Series ENiFe-Cl, Weight 5 lb, For Material Type Cast Iron to Carbon Steel, Cast Iron to Cast Iron, Welding Current Designation DCEP
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Contact Tip, Value Tip, 0.045, PK25 (054201)
- MAG-MATE Magnetic Weld Square, 5-1/2x2-7/8in, 40lb (WS100)
- SURTEK Magnetic Welding Corner Holder 50Lb (123281)
- BLUE DEMON Titanium, Weld Rod, 1/8"x36", 1lb. Tube (ERTI2-125-01T)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS ENiFe-Cl, 5 lb. (41R179)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS ENiFe-Cl, 5 lb. (41R175)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E316L-16, 5 lb. (41R201)
- WESTWARD Gouging Carbon Electrode 1/4" Dia., 10 PCS (41R165)
- WESTWARD 14" Welding Electrode 5/32" Dia., AWS E7018AC, 5 lb. (20YD55)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS ENiCu-B, 5 lb. (23XM18)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-12C, 0.052", 33 lb (ED034275)
- Westward Arc Welding Rod