Shop All Arc Welding Rod
Westward
14" Stick Electrode 3/32" Dia., AWS E7018, 10 lb.
Mfr # 24D936
Zoro # G4681966
product price: $58.45
/ea
$58.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- AWS Classification E7018, E7018-1
- Length 14 in
- Tensile Strength 70,000 psi
- Series E7018-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 24D936
- Zoro # G4681966
- Country of Origin India
- Category Arc Welding Rod
Dimensions
Diameter | 3/32 in |
Length | 14 in |
Container Size | 10 lb |
Overall Diameter | 3/32 in |
Overall Length | 14 in |
Description
Stick Electrode, AWS Classification E7018, E7018-1, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 3/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 70 ksi, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Series E7018-1, Weight 10 lb, For Material Type Carbon Steel to Carbon Steel, Carbon Steel to Low-Alloy Steel, Low-Alloy Steel to Low-Alloy Steel, Welding Current Designation AC, DCEP
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD Flashback Arrestor, Torch, Oxy/Fuel (TFAA)
- MILLER ELECTRIC Nozzle, Alumina, #5 (5/16 In), PK10 (10N49)
- AMERICAN TORCH TIP Contact Tip, Wire Size Contact HD .035, Pk10 (11H-35)
- UNIWELD CYLINDER TO REGULATOR ADAPTOR CGA320 (F36)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E7018, 10 lb. (24D938)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E308L-16, 5 lb. (41R192)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS E309L-16, 1 lb. (41R195)
- WESTWARD 14" Welding Electrode 1/16" Dia., AWS E6013, 5 lb. (20YD14)
- WESTWARD Welding Electrode 1/8" Dia., AWS A5.12, Type TEP, PK10 (31GH92)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS ENiCrFe-3, 5 lb. (23XM31)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS E6013, 50 lb. (20YD17)
- Westward Arc Welding Rod