Shop All Arc Welding Rod
Westward
14" Stick Electrode 3/32" Dia., AWS E6013, 10 lb.
Mfr # 24D927
Zoro # G4679577
product price: $48.79
/ea
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Diameter 3/32 in
- AWS Classification E6013
- Length 14 in
- Tensile Strength 60,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 24D927
- Zoro # G4679577
- Country of Origin India
- Category Arc Welding Rod
Dimensions
Diameter | 3/32 in |
Length | 14 in |
Container Size | 10 lb |
Overall Diameter | 3/32 in |
Overall Length | 14 in |
Description
Stick Electrode, AWS Classification E6013, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 3/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 60 ksi, Tensile Strength (As Welded) 60 ksi, Yield Strength (Minimum Required) 48 ksi, Yield Strength (As Welded) 48 ksi, Series E6013, Weight 10 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation AC, DCEN, DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Current Nipple Torch End, 45V05 (45V05)
- MILLER ELECTRIC Air-Cooled Torch Body, A-150FV (WP-17FV)
- LINCOLN ELECTRIC Drive Roll Kit, Solid, 0.045 in. Wire (KP1505-045S)
- FIREPOWER Auto-Darkening Welding Helmet, Fire/Skull (FPW1441-0088)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS E4043, 1 lb. (41R207)
- WESTWARD 36'' Gas Welding Rod 3/32" Dia., AWS R45, 10 lb. (23XM50)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS E7024, 5 lb. (20YD58)
- WESTWARD 36" Welding Rod 1/16" Dia., AWS R60, 1 lb. (41R249)
- WESTWARD 14" Welding Electrode 3/32" Dia., AWS E6010, 50 lb. (20YD03)
- WESTWARD 12" Stick Electrode 3/32" Dia., AWS E308L-16, 1 lb. (E308L-332-01)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E316L-16, 1 lb. (41R199)
- Westward Arc Welding Rod