Shop All Arc Welding Rod
Westward
14" Stick Electrode 3/32" Dia., AWS E4043, 5 lb.
Mfr # 41R208
Zoro # G5077161
original price:
$126.56
13% off
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Diameter 3/32 in
- Length 14 in
- AWS Classification E4043
- Tensile Strength 32,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 41R208
- Zoro # G5077161
- UPC # 190735829578
- Country of Origin Mexico
- Category Arc Welding Rod
Dimensions
Diameter | 3/32 in |
Length | 14 in |
Container Size | 5 lb |
Overall Diameter | 3/32 in |
Overall Length | 14 in |
Description
Stick Electrode, AWS Classification E4043, Material Aluminum, Process Stick Welding (SMAW), Overall Diameter 3/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 14 ksi, Tensile Strength (As Welded) 32,000 psi, Yield Strength (Minimum Required) 20 ksi, Yield Strength (As Welded) 20,000 psi, Series E4043, Weight 5 lb, For Material Type Aluminum to Aluminum, Welding Current Designation DCEP, For Welding Position Flat, Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON Silicon Bronze, TIG Rod, 3/32x36", 1lb Tube (SILBRZ-094-01T)
- WESTWARD 36" TIG Welding Rod 3/16" Dia., AWS ER316L, 10 lb. (20AP01)
- LINCOLN ELECTRIC E Ball Housing (9SM18946)
- POWERWELD Lenco Style Cable Connector, Female Only, #1/0 to #2/0 Cable (LC40F)
- WESTWARD 14" DC Electrode 1/8" Dia., AWS E410-16, 5 lb. (30XN67)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS E316L-16, 1 lb. (41R202)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS E7024, 5 lb. (20YD58)
- WESTWARD 14" DC Electrode 5/32" Dia., AWS E312-16, 5 lb. (30XN55)
- WESTWARD 36" Welding Rod 3/32" Dia., AWS R45, 10 lb. (41R246)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS ENiCu-7, 5 lb. (23XM34)
- XTRWELD SELECT 7014 Filler Metal, 3/32, Alloy Steel, 10Lb. Box priced per pound (SE7014SEL093-10)
- Westward Arc Welding Rod