Shop All Arc Welding Rod
Westward
14" Stick Electrode 3/32" Dia., AWS E4043, 1 lb.
Mfr # 41R207
Zoro # G5074212
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Length 14 in
- AWS Classification E4043
- Tensile Strength 32,000 psi
- Series E4043
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 41R207
- Zoro # G5074212
- UPC # 190735829561
- Country of Origin Mexico
- Category Arc Welding Rod
Dimensions
Diameter | 3/32 in |
Length | 14 in |
Container Size | 1 lb |
Overall Diameter | 3/32 in |
Overall Length | 14 in |
Description
Stick Electrode, AWS Classification E4043, Material Aluminum, Process Stick Welding (SMAW), Overall Diameter 3/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 14 ksi, Tensile Strength (As Welded) 32,000 ksi, Yield Strength (Minimum Required) 20 ksi, Yield Strength (As Welded) 20,000 psi, Series E4043, Weight 1 lb, For Material Type Aluminum to Aluminum, Welding Current Designation DCEP, For Welding Position Flat, Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Gas Regulator, Single Stage, CGA-300, 0 to 15 psi, Use With: Acetylene (25-15C-300)
- POWERWELD Cable Lug Crimping Tool (RL-CRIMP)
- SEELYE Weld Rod, PP, 5/32 In, Natural, PK37 (900-12002)
- AMERICAN BEAUTY TOOLS Soldering Iron Tip Cleaner, 4in L, Yellow (481)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E4043, 1 lb. (41R206)
- WESTWARD 14" Stick Electrode 1/16" Dia., AWS E308L-16, 5 lb. (41R187)
- WESTWARD 14" Stick Electrode 3/16" Dia., AWS E312-16, 5 lb. (23XL83)
- WESTWARD Gouging Carbon Electrode 1/4" Dia., 10 PCS (41R165)
- WESTWARD Welding Electrode 3/32" Dia., AWS A5.12, Type TEP, PK10 (31GH95)
- WESTWARD 14" DC Electrode 1/8" Dia., AWS E312-16, 5 lb. (30XN53)
- WESTWARD Thoriated Tungsten Electrode 5/32" Dia., AWS A5.12, PK10 (49H755)
- Westward Arc Welding Rod