Shop All Arc Welding Rod
Westward
14" Stick Electrode 3/32" Dia., AWS E347-16, 5 lb.
Mfr # 23XL72
Zoro # G5382492
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Diameter 3/32 in
- AWS Classification E347-16
- Length 14 in
- Tensile Strength 75,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 23XL72
- Zoro # G5382492
- UPC # 190735778661
- Country of Origin India
- Category Arc Welding Rod
Dimensions
Diameter | 3/32 in |
Length | 14 in |
Container Size | 5 lb |
Overall Length | 12 in |
Overall Diameter | 3/32 in |
Details
Item | Stick Electrode |
Material | Stainless Steel |
AWS Classification | E347-16 |
Tensile Strength | 75,000 psi |
Application | Arc Welding |
Container Type | Plastic Tube |
Standards | AWS A5.4 |
Shop By | Closeouts |
For Welding Position | Flat, Horizontal, Overhead, Vertical-Up |
Process | Stick Welding (SMAW) |
For Material Grade | 304L, 304LN, 308L, 321, 321H, 347, 347H, 348, 348H |
Weight | 5 lb |
Tensile Strength (Minimum Required) | 75 ksi |
For Material Type | Stainless Steel to Stainless Steel |
For Joining | Stainless Steel to Stainless Steel |
AWS Classification | E347-16 |
Welding Current Designation | AC, DCEP |
For Metal Type | Stainless Steel to Stainless Steel |
Description
Stick Electrode, AWS Classification E347-16, Material Stainless Steel, Process Stick Welding (SMAW), Overall Diameter 3/32 in, Overall Length 12 in, Tensile Strength (Minimum Required) 75 ksi, Weight 5 lb, For Material Type Stainless Steel to Stainless Steel, Welding Current Designation AC, DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Up, For Material Grade 304L, 304LN, 308L, 321, 321H, 347, 347H, 348, 348H, Container Type Plastic Tube, Standards AWS A5.4, Container Size 5 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Electronic 24 pc. Master Tool Kit (TL-ZS-EMK-967)
- GVS-RPB Blast Helmet (NV3-705-51)
- WELLER Heater Assembly (EC234)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus A, 14" Stick Electrode for Unknown or Dissimilar Steels and Bolt Extraction, 1/8" Dia., 1lb (1103-1)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS HC470, 5 lb. (31GH38)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS ENiCu-7, 5 lb. (23XM34)
- WESTWARD 14" DC Electrode 5/32" Dia., AWS E312-16, 5 lb. (30XN55)
- WESTWARD Gouging Carbon Electrode 3/16" Dia., 10 PCS (41R166)
- WESTWARD 14" Stick Electrode 3/16" Dia., AWS ENiCrFe-2, 5 lb. (23XM28)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E308L-16, 5 lb. (41R189)
- POWERWELD Jointed DC Gouging Carbons, 1/2" x 17" (DCJ-12)
- Westward Arc Welding Rod