Shop All Arc Welding Rod
Westward
14" Stick Electrode 3/32" Dia., AWS E309L-16, 1 lb.
Mfr # 41R195
Zoro # G5074623
original price:
$11.75
19% off
new price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 14 in
- AWS Classification E309-16, E309L-16
- Tensile Strength 75,000 psi
- Series E309/309L-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 41R195
- Zoro # G5074623
- UPC # 190735829455
- Country of Origin India
- Category Arc Welding Rod
Dimensions
Diameter | 3/32 in |
Length | 14 in |
Container Size | 1 lb |
Overall Diameter | 3/32 in |
Overall Length | 12 in |
Description
Stick Electrode, AWS Classification E309-16, E309L-16, Material Stainless Steel, Process Stick Welding (SMAW), Overall Diameter 3/32 in, Overall Length 12 in, Tensile Strength (Minimum Required) 75 ksi, Tensile Strength (As Welded) 75 ksi, Yield Strength (Minimum Required) 56 ksi, Yield Strength (As Welded) 56 ksi, Series E309/309L-16, Weight 1 lb, For Material Type Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel, Stainless Steel to Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 36'' TIG Welding Rod 1/16" Dia., AWS ER70S-6, 1 lb. (30XP04)
- POWERWELD Harris Style Heating Tip, Size #2 (J-63-2)
- AMERICAN BEAUTY TOOLS Solder Pot, 2.5 Lbs, 320w, 850 F (600)
- AMERICAN TORCH TIP Cutting Tip, size 1 (144-1)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E309L-16, 1 lb. (41R197)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E312-16, 5 lb. (23XL82)
- WESTWARD 36" Welding Rod 3/32" Dia., AWS R60, 1 lb. (41R251)
- WESTWARD 14" Welding Electrode 5/32" Dia., AWS E7024, 5 lb. (20YD65)
- WESTWARD 36'' Gas Welding Rod 5/32" Dia., AWS R60, 10 lb. (23XM56)
- WESTWARD Gouging Carbon Electrode 3/16" Dia., 10 PCS (41R166)
- WESTWARD Gouging Carbon Electrode 5/16" Dia., Pk10 (41R168)
- Westward Arc Welding Rod