Shop All Arc Welding Rod
Westward
14" Stick Electrode 3/16" Dia., AWS ENiCrFe-2, 5 lb.
Mfr # 23XM28
Zoro # G5392642
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nickel
- Diameter 3/16 in
- Length 14 in
- AWS Classification ENiCrFe-2
- Tensile Strength 80,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 23XM28
- Zoro # G5392642
- UPC # 190735779217
- Country of Origin India
- Category Arc Welding Rod
Dimensions
Diameter | 3/16 in |
Length | 14 in |
Container Size | 5 lb |
Overall Diameter | 3/16 in |
Overall Length | 14 in |
Details
Item | Stick Electrode |
Material | Nickel |
AWS Classification | ENiCrFe-2 |
Tensile Strength | 80,000 psi |
Container Type | Cardboard Carton |
Standards | AWS A5.11 |
Shop By | Closeouts |
For Joining | Nickel-Chromium-Iron Alloy to Carbon Steel, Nickel-Chromium-Iron Alloy to Stainless Steel, Nickel-Chromium-Iron Alloy to Nickel-Chromium-Iron Alloy |
For Welding Position | Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up |
Process | Stick Welding (SMAW) |
Welding Current Designation | DCEP |
Weight | 5 lb |
For Material Type | Nickel-Chromium-Iron Alloy to Nickel-Chromium-Iron Alloy, Nickel-Chromium-Iron Alloy to Carbon Steel, Nickel-Chromium-Iron Alloy to Stainless Steel |
Tensile Strength (Minimum Required) | 80 ksi |
Yield Strength (As Welded) | Not Specified |
Tensile Strength (As Welded) | 80 ksi |
For Metal Type | Nickel-Chromium-Iron Alloy to Carbon Steel, Nickel-Chromium-Iron Alloy to Stainless Steel, Nickel-Chromium-Iron Alloy to Nickel-Chromium-Iron Alloy |
Description
Stick Electrode, AWS Classification ENiCrFe-2, Material Nickel, Process Stick Welding (SMAW), Overall Diameter 3/16 in, Overall Length 14 in, Tensile Strength (Minimum Required) 80 ksi, Tensile Strength (As Welded) 80 ksi, Yield Strength (As Welded) Not Specified, Weight 5 lb, For Material Type Nickel-Chromium-Iron Alloy to Nickel-Chromium-Iron Alloy, Nickel-Chromium-Iron Alloy to Carbon Steel, Nickel-Chromium-Iron Alloy to Stainless Steel, Welding Current Designation DCEP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESAB Stick Electrode (N3161324P)
- JACKSON SAFETY Weld Terminal Cover Pair (14746)
- BLACK SWAN Plastic Pipe Cement Daubers-Jumbo - pt. (11080)
- BERNARD Nozzle, Centerfire, 3/8 in (NST-3818B)
- WESTWARD Welding Rod, RG45, 5/32" (31GH44)
- WESTWARD 36" Welding Rod 1/16" Dia., AWS R60, 10 lb. (41R250)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS E6013, 10 lb. (24D927)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS ENi-Cl, 1 lb. (41R184)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E7018, 5 lb. (24D941)
- WESTWARD Thoriated Tungsten Electrode 5/32" Dia., AWS A5.12, PK10 (49H755)
- LINCOLN ELECTRIC Flux Cored Wire, E71T-9M, 0.045", 33 lb (ED033989)
- Westward Arc Welding Rod