Shop All Arc Welding Rod
Westward
14" Stick Electrode 3/16" Dia., AWS E317L-16, 5 lb.
Mfr # 23XL95
Zoro # G5379132
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 14 in
- AWS Classification E317-16, E317L-16
- Tensile Strength 75,000 psi
- Container Type Cardboard Carton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 23XL95
- Zoro # G5379132
- UPC # 190735778890
- Country of Origin India
- Category Arc Welding Rod
Dimensions
Diameter | 3/16 in |
Length | 14 in |
Container Size | 5 lb |
Overall Diameter | 3/16 in |
Overall Length | 14 in |
Details
Item | Stick Electrode |
Material | Stainless Steel |
AWS Classification | E317-16, E317L-16 |
Tensile Strength | 75,000 psi |
Container Type | Cardboard Carton |
Standards | AWS A5.4 |
Shop By | Closeouts |
For Material Type | Stainless Steel to Stainless Steel |
For Material Grade | 317, 317L |
AWS Classification | E317L-16, E317-16 |
Process | Stick Welding (SMAW) |
Welding Current Designation | AC, DCEP |
For Joining | Stainless Steel to Stainless Steel |
Tensile Strength (Minimum Required) | 75 ksi |
Weight | 5 lb |
For Metal Type | Stainless Steel to Stainless Steel |
Description
Stick Electrode, AWS Classification E317L-16, Material Stainless Steel, Process Stick Welding (SMAW), Overall Diameter 3/16 in, Overall Length 14 in, Tensile Strength (Minimum Required) 75 ksi, Weight 5 lb, For Material Type Stainless Steel to Stainless Steel, Welding Current Designation AC, DCEP, For Material Grade 317, 317L, Container Type Cardboard Carton, Standards AWS A5.4, Container Size 5 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON SS Weld Wire, 0.045"x30lb. Spool (ER316LSI-045-30)
- LINCOLN ELECTRIC Stick Electrode, E9018M H4R, 3/16", 50 lb (ED030871)
- VICKERS Coupler Plug, (F)NPT, 1/4, Brass (00A)
- MILLER ELECTRIC Nanofiber Cartridge Filter, For 4VDJ4 (300539)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS ENiCu-7, 5 lb. (23XM34)
- WESTWARD 14" DC Electrode 1/16" Dia., AWS E316L-16, 5 lb. (30XN57)
- WESTWARD 36" Welding Rod 1/8" Dia., AWS R60, 1 lb. (41R253)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E4043, 1 lb. (41R206)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS ENiCrFe-3, 5 lb. (23XM31)
- WESTWARD 14" Stick Electrode 1/16" Dia., AWS E308L-16, 1 lb. (41R186)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E312-16, 5 lb. (23XL82)
- Westward Arc Welding Rod