Shop All Arc Welding Rod
Westward
14" Stick Electrode 3/16" Dia., AWS E312-16, 5 lb.
Mfr # 23XL83
Zoro # G5382517
product price: $57.35
/ea
$57.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Diameter 3/16 in
- Length 14 in
- AWS Classification E312-16
- Tensile Strength 95,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 23XL83
- Zoro # G5382517
- UPC # 190735778777
- Country of Origin India
- Category Arc Welding Rod
Dimensions
Diameter | 3/16 in |
Length | 14 in |
Container Size | 5 lb |
Overall Diameter | 3/16 in |
Overall Length | 14 in |
Description
Stick Electrode, AWS Classification E312-16, Material Stainless Steel, Process Stick Welding (SMAW), Overall Diameter 3/16 in, Overall Length 14 in, Tensile Strength (Minimum Required) 95 ksi, Tensile Strength (As Welded) 95 ksi, Yield Strength (Minimum Required) 90 ksi, Yield Strength (As Welded) 90 ksi, Series E312-16, Weight 5 lb, For Material Type Stainless Steel to Stainless Steel, Stainless Steel to Carbon Steel, Welding Current Designation AC, DCEP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH EQUIPMENT Handi Heet Tip No 0 (NE180-0)
- PLATO Solder Tip, Conical, 0.031 In/0.8 mm (EW-403)
- NELSON STUD WELDING 1/4"-20 x Copper Alloy Chuck (500-001-007)
- FORNEY E Hf, Supercote Hard Facing Electrode, 5/32 in x 5 Pound (42405)
- WESTWARD 14" Stick Electrode 3/16" Dia., AWS ENiCrFe-2, 5 lb. (23XM28)
- WESTWARD Welding Electrode 1/16" Dia., AWS A5.12, Type TE2C, PK10 (31GH63)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS ECuSn-C, 1 lb. (41R213)
- WESTWARD 36'' Gas Welding Rod 5/32" Dia., AWS R60, 10 lb. (23XM56)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS E7014, 50 lb. (20YD32)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS ESt, 1 lb. (41R170)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS Wearcote, 1 lb. (41R223)
- Westward Arc Welding Rod