Shop All Arc Welding Rod
Westward
14" Stick Electrode 1/8" Dia., AWS ENiCu-B, 5 lb.
Mfr # 23XM18
Zoro # G5378992
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nickel
- Diameter 1/8 in
- AWS Classification ENiCu-B
- Length 14 in
- Container Size 5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 23XM18
- Zoro # G5378992
- UPC # 190735779118
- Country of Origin India
- Category Arc Welding Rod
Dimensions
Diameter | 1/8 in |
Length | 14 in |
Container Size | 5 lb |
Overall Length | 14 in |
Overall Diameter | 1/8 in |
Details
Item | Stick Electrode |
Material | Nickel |
AWS Classification | ENiCu-B |
Container Type | Box |
Weight | 5 lb |
Process | Stick Welding (SMAW) |
Description
Stick Electrode, AWS Classification ENiCu-B, Material Nickel, Process Stick Welding (SMAW), Overall Diameter 1/8 in, Overall Length 14 in, Weight 5 lb, Container Type Cardboard Carton, Standards AWS A5.11, Container Size 5 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN ENTERPRISES CGA 500 - 590 NIPPLE 3in. (15-3)
- LINCOLN ELECTRIC LINCOLN No5 TIG Weld Alumina Std Nozzle (KP4757-5)
- POWERWELD Victor Style Cutting Tip, HD, LP Propane/Natural Gas, #00 (0333-0301) (00-GPN)
- SMITH EQUIPMENT Specialty Gas Regulator, Single Stage, CGA-580, 0 to 15 psi, Use With: Argon, Helium, Nitrogen (210-0309)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E309L-16, 5 lb. (41R194)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E6011, 10 lb. (24D923)
- WESTWARD Welding Electrode 1/8" Dia., AWS A5.12, Type TE2C, PK10 (31GH66)
- WESTWARD Welding Electrode 3/32" Dia., AWS A5.12, Type TE2C, PK10 (31GH69)
- WESTWARD Welding Electrode 1/16" Dia., AWS A5.12, Type TE3Z, PK10 (31GH74)
- WESTWARD 14" Stick Electrode 3/16" Dia., AWS E2209-16, 5 lb. (23XM16)
- MILLER ELECTRIC 7" Tungsten Electrode 0.040" Dia., Pk10 (WC040X7)
- Westward Arc Welding Rod