Shop All Arc Welding Rod
Westward
14" Stick Electrode 1/8" Dia., AWS ECHAM, 5 lb.
Mfr # 41R210
Zoro # G6687895
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Repair & Maintenance Alloy
- AWS Classification Not Classified
- Length 14 in
- Container Type Plastic Tube
- Container Size 5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 41R210
- Zoro # G6687895
- UPC # 190735829592
- Country of Origin India
- Category Arc Welding Rod
Dimensions
Diameter | 1/8 in |
Length | 14 in |
Container Size | 5 lb |
Overall Diameter | 1/8 in |
Overall Length | 14 in |
Details
Item | Stick Electrode |
Material | Repair & Maintenance Alloy |
AWS Classification | Not Classified |
Container Type | Plastic Tube |
Standards | Not Rated |
Process | Stick Welding (SMAW) |
Weight | 5 lb |
For Welding Position | Flat, Overhead, Vertical-Up |
For Material Type | Aluminum to Aluminum, Copper, Stainless Steel to Stainless Steel, Steel |
Yield Strength (Minimum Required) | Not Rated |
Welding Current Designation | AC, DCEN |
Tensile Strength (As Welded) | Not Specified |
Elongation (Minimum Required) | Not Rated |
Number of Passes | Multiple Passes |
Yield Strength (As Welded) | Not Specified |
Finish/Coating | Iron Oxide |
Elongation (As Welded) | Not Specified |
Tensile Strength (Minimum Required) | Not Rated |
Description
Stick Electrode, AWS Classification Not Classified, Material Repair & Maintenance Alloy, Process Stick Welding (SMAW), Overall Diameter 1/8 in, Overall Length 14 in, Tensile Strength (Minimum Required) Not Rated, Tensile Strength (As Welded) Not Specified, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Weight 5 lb, For Material Type Aluminum to Aluminum, Copper, Stainless Steel to Stainless Steel, Steel, Welding Current Designation AC, DCEN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Mig Welding Wire, 0.045in., AWS A5.9 (20AN83)
- MILLER ELECTRIC Nozzle Insulator, PK2 (18CG)
- COXREELS Welding Hose Reel, 1/4"x50 (EZ-SHW-150)
- POWERWELD Replacement Head Assembly for RK4000 (94-378-368)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS E6013, 5 lb. (E6013-332-05P)
- WESTWARD 14" Welding Electrode 3/16" Dia., AWS E7014, 50 lb. (20YD33)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E309Mo-16, 5 lb. (23XL98)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E4043, 1 lb. (41R206)
- WESTWARD Welding Rod, RG45, 45,000 psi (31GH46)
- WESTWARD Welding Electrode 1/8" Dia., AWS A5.12, Type TE2C, PK3 (31GH67)
- LINCOLN ELECTRIC Stick Electrode, E309/309L-17, 3/16", 10 lb (ED033103)
- Westward Arc Welding Rod