Shop All Arc Welding Rod
Westward
14" Stick Electrode 1/8" Dia., AWS E7018, 10 lb.
Mfr # 24D938
Zoro # G4656592
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Length 14 in
- AWS Classification E7018, E7018-1
- Tensile Strength 70,000 psi
- Series E7018-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 24D938
- Zoro # G4656592
- Country of Origin India
- Category Arc Welding Rod
Dimensions
Diameter | 1/8 in |
Length | 14 in |
Container Size | 10 lb |
Overall Diameter | 1/8 in |
Overall Length | 14 in |
Description
Stick Electrode, AWS Classification E7018, E7018-1, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 1/8 in, Overall Length 14 in, Tensile Strength (Minimum Required) 70 ksi, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Series E7018-1, Weight 10 lb, For Material Type Carbon Steel to Carbon Steel, Carbon Steel to Low-Alloy Steel, Low-Alloy Steel to Low-Alloy Steel, Welding Current Designation AC, DCEP
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Nozzle Unshielded 80A, PK5 (120980)
- AMERICAN TORCH TIP Nozzle 1/2", Pk2 (128-535)
- ARC-ZONE Cordless Sharpie DX Adjustable, Kit (A-PTGK-DXCL-K)
- MILLER ELECTRIC Nozzle, Alumina, #15 (15/16 In), PK10 (53N89)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS E7018, 10 lb. (24D936)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS ENiCu-B, 5 lb. (23XM18)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS E308L-16, 5 lb. (41R190)
- WESTWARD 36" Welding Rod 1/16" Dia., AWS R45, 10 lb. (41R244)
- WESTWARD 14" Stick Electrode 3/16" Dia., AWS E312-16, 5 lb. (23XL83)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E7018, 5 lb. (24D941)
- HOBART FILLER METALS 14" Stick Electrode 1/16" Dia., AWS E6013, 1 lb. (S162518-G01)
- Westward Arc Welding Rod