Shop All Arc Welding Rod
Westward
14" Stick Electrode 1/8" Dia., AWS E6011, 10 lb.
Mfr # 24D923
Zoro # G4691154
product price: $65.25
/ea
$65.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Length 14 in
- AWS Classification E6011
- Tensile Strength 60,000 psi
- Series E6011
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 24D923
- Zoro # G4691154
- UPC # 190735784235
- Country of Origin India
- Category Arc Welding Rod
Dimensions
Diameter | 1/8 in |
Length | 14 in |
Container Size | 10 lb |
Overall Length | 14 in |
Overall Diameter | 1/8 in |
Description
Stick Electrode, AWS Classification E6011, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 1/8 in, Overall Length 14 in, Tensile Strength (Minimum Required) 60 ksi, Tensile Strength (As Welded) 60 ksi, Yield Strength (Minimum Required) 48 ksi, Yield Strength (As Welded) 48 ksi, Series E6011, Weight 10 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation AC, DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Gas Lens, Copper / Brass, 5/32 In, PK2 (45V28)
- MAGNAFLUX Black Visible 7HF Mag Particles (7HF)
- BUILDPRO Right Angle Bracket, 6 In x, 1 In x, 4 In (T50310)
- SAVE PHACE Lens Key & Anchor for EFP (3010219)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS E6011, 10 lb. (24D921)
- WESTWARD Welding Electrode 1/4" Dia., AWS A5.12, Type TE15L, PK5 (31GH52)
- WESTWARD Welding Electrode 1/16" Dia., AWS A5.12, Type TE3Z, PK10 (31GH74)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E316L-16, 1 lb. (41R199)
- WESTWARD 14" Welding Electrode 5/32" Dia., AWS E7024, 5 lb. (20YD65)
- WESTWARD Welding Electrode 1/16" Dia., AWS A5.12, Type TEP, PK10 (31GH89)
- WESTWARD 14" Welding Electrode 3/32" Dia., AWS E7014, 1 lb. (20YD34)
- Westward Arc Welding Rod