Shop All Arc Welding Rod
Westward
14" Stick Electrode 1/8" Dia., AWS E316L-16, 10 lb.
Mfr # 24D951
Zoro # G4683497
product price: $96.59
/ea
Free Shipping & Returns
$96.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Diameter 1/8 in
- AWS Classification E316-16, E316L-16
- Length 14 in
- Tensile Strength 70,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 24D951
- Zoro # G4683497
- UPC # 190735784501
- Country of Origin India
- Category Arc Welding Rod
Dimensions
Diameter | 1/8 in |
Length | 14 in |
Container Size | 10 lb |
Overall Diameter | 1/8 in |
Overall Length | 14 in |
Description
Stick Electrode, AWS Classification E316-16, E316L-16, Material Stainless Steel, Process Stick Welding (SMAW), Overall Diameter 1/8 in, Overall Length 14 in, Tensile Strength (Minimum Required) 70 ksi, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) 56 ksi, Yield Strength (As Welded) 56 ksi, Series E316/316L-16, Weight 10 lb, For Material Type Stainless Steel to Stainless Steel, Welding Current Designation AC, DCEP
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Contact Tip, Wire Size H.D. 1/16", Pk10 (14H-116)
- MILLER ELECTRIC Spot Welding Tip, PK2 (040211)
- RADNOR Flow Gauge Regulator, Single Stage, CGA-580, 0 to 50 psi, Use With: Argon, Carbon Dioxide (RAD64003036)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-540, 0 to 125 psi, Use With: Oxygen (KH1016)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E316L-16, 1 lb. (41R204)
- WESTWARD 14" Welding Electrode 1/16" Dia., AWS E7014, 40 lb. (20YD29)
- WESTWARD 12" Stick Electrode 3/32" Dia., AWS E316L-16, 10 lb. (24D950)
- WESTWARD 14" DC Electrode 3/32" Dia., AWS E312-16, 5 lb. (30XN54)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS ECHAM, 1 lb. (41R209)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS ECHAM, 5 lb. (41R210)
- XTRWELD SELECT 7014 Filler Metal, 1/8, Alloy Steel, 1 lb Display Pack, Tan (SE7014125-1DP)
- Westward Arc Welding Rod