Shop All Arc Welding Rod
Westward
14" Stick Electrode 1/8" Dia., AWS E309L-16, 1 lb.
Mfr # 41R193
Zoro # G5074605
original price:
$14.88
8% off
new price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- AWS Classification E309-16, E309L-16
- Length 14 in
- Tensile Strength 75,000 psi
- Series E309/309L-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 41R193
- Zoro # G5074605
- UPC # 190735829431
- Country of Origin India
- Category Arc Welding Rod
Dimensions
Diameter | 1/8 in |
Length | 14 in |
Container Size | 1 lb |
Overall Diameter | 1/8 in |
Overall Length | 14 in |
Description
Stick Electrode, AWS Classification E309-16, E309L-16, Material Stainless Steel, Process Stick Welding (SMAW), Overall Diameter 1/8 in, Overall Length 14 in, Tensile Strength (Minimum Required) 75 ksi, Tensile Strength (As Welded) 75 ksi, Yield Strength (Minimum Required) 56 ksi, Yield Strength (As Welded) 56 ksi, Series E309/309L-16, Weight 1 lb, For Material Type Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel, Stainless Steel to Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289768)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-580, 0 to 15 psi, Use With: Argon, Helium, Nitrogen (KH1043)
- WESTWARD 36'' TIG Welding Rod 3/32" Dia., AWS H-13, 5 lb. (30XP45)
- HAKKO Soldering Tip, Chisel, Heavy Duty, 1.6mm (T22-D16)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS E7018, 50 lb. (E7018-332-50)
- WESTWARD 14" Welding Electrode 3/32" Dia., AWS E7018, 5 lb. (20YD45)
- WESTWARD 14" Welding Electrode 3/32" Dia., AWS BD-4000, 1 lb. (31GG59)
- WESTWARD 36" Welding Rod 3/32" Dia., AWS R45, 1 lb. (41R245)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E316L-16, 10 lb. (24D951)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E2209-16, 5 lb. (23XM15)
- ROCKMOUNT RESEARCH AND ALLOYS Tartan AAA, 14" Smooth Running Electrode for Mild Steel Repair in All Postions, 3/32" Dia., 1lb (1823-1)
- Westward Arc Welding Rod