Shop All Arc Welding Rod
Westward
14" Stick Electrode 1/16" Dia., AWS E308L-16, 5 lb.
Mfr # 41R187
Zoro # G5074343
original price:
$70.25
17% off
new price: $57.79
/ea
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 14 in
- AWS Classification E308-16, E308L-16
- Tensile Strength 75,000 psi
- Series E308/308L-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 41R187
- Zoro # G5074343
- UPC # 190735829370
- Country of Origin India
- Category Arc Welding Rod
Dimensions
Diameter | 1/16 in |
Length | 14 in |
Container Size | 5 lb |
Overall Length | 12 in |
Overall Diameter | 1/16 in |
Description
Stick Electrode, AWS Classification E308-16, E308L-16, Material Stainless Steel, Process Stick Welding (SMAW), Overall Diameter 1/16 in, Overall Length 12 in, Tensile Strength (Minimum Required) 75 ksi, Tensile Strength (As Welded) 75 ksi, Yield Strength (Minimum Required) 54 ksi, Yield Strength (As Welded) 54 ksi, Series E308/308L-16, Weight 5 lb, For Material Type Stainless Steel to Stainless Steel, Welding Current Designation AC, DCEP
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC ArcArmor (R) Filter Lens 4-1/2"" x 5-1/4", Shade 9 (235628)
- LINCOLN ELECTRIC Inside Clear Lens (KP2897-1)
- TWECO Cable Connector, Male/Female, Single, PK2 (94251200)
- LINCOLN ELECTRIC Stick Electrodes, 3/32 in Overall Dia. (ED040100)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E308L-16, 5 lb. (41R189)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E308L-16, 5 lb. (41R192)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS E308L-16, 5 lb. (41R190)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS ECHAM, 5 lb. (41R210)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E308L-16, 10 lb. (24D947)
- WESTWARD Gouging Carbon Electrode 5/32" Dia., 10 PCS (41R169)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS S3000, 1 lb. (41R217)
- Westward Arc Welding Rod