Shop All Arc Welding Rod
Westward
14" Stick Electrode 1/16" Dia., AWS E308L-16, 1 lb.
Mfr # 41R186
Zoro # G5074334
original price:
$17.34
18% off
new price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- AWS Classification E308-16, E308L-16
- Length 14 in
- Tensile Strength 75,000 psi
- Series E308/308L-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 41R186
- Zoro # G5074334
- UPC # 190735829363
- Country of Origin India
- Category Arc Welding Rod
Dimensions
Diameter | 1/16 in |
Length | 14 in |
Container Size | 1 lb |
Overall Diameter | 1/16 in |
Overall Length | 12 in |
Description
Stick Electrode, AWS Classification E308-16, E308L-16, Material Stainless Steel, Process Stick Welding (SMAW), Overall Diameter 1/16 in, Overall Length 12 in, Tensile Strength (Minimum Required) 75 ksi, Tensile Strength (As Welded) 75 ksi, Yield Strength (Minimum Required) 54 ksi, Yield Strength (As Welded) 54 ksi, Series E308/308L-16, Weight 1 lb, For Material Type Stainless Steel to Stainless Steel, Welding Current Designation AC, DCEP
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Soldering Tip, Chisel, 1/2In. (T0054442899)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.023 in. (30XN74)
- PARKER TORCHOLOGY Standard Nozzle, Ceramic Cup, 5/16", #5 (WP9/WP20) (13N09)
- ARC-ZONE Black Custom Anodized Cordless Sharpie DX Adjustable (A-PTGK-DXCL-BBR)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E308L-16, 1 lb. (41R188)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E308L-16, 1 lb. (41R191)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS E7018, 1 lb. (20YD41)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS HC450, 5 lb. (31GH32)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS ECuSn-C, 1 lb. (41R213)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS ESt, 5 lb. (41R171)
- POWERWELD Jointed DC Gouging Carbons, 3/8" x 17" (DCJ-38)
- Westward Arc Welding Rod